CH24L3225D - 3PH/CH Loadcntr 225A Mlo 24 Cir. Cu Bus Nema 1

Eaton

  • $394.14 (Each)
  • $394.14 (Each)
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
CH24L3225D
Manufacturer
Eaton
Manufacturer's Part Number
CH24L3225D
Description
3PH/CH Loadcntr 225A Mlo 24 Cir. Cu Bus Nema 1
Eaton CH Main Lug Loadcenter, Standard, Main Lug Only, 225 A, D, Copper, Nema 1, Metallic, Top/Bottom, CH, 24 Circuits, 24 Spaces, Four-Wire, Three-Phase, #4 Awg-300 Kcmil
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Three Phase Main Lug Load Cent Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113097671 / 00782113097671
Weight per unit
18.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$394.14 (Each)
Resources
Images
 
 
CH24L3225D - Large Image
 
CH24L3225D - Large Image
 
CH24L3225D - Large Image
 
CH24L3225D - Large Image
 
CH24L3225D - Small Image
 
CH24L3225D - Large Image
 
CH24L3225D - Video
Attachments
 
 
CH24L3225D - Specification Sheet
Other Links
 
 
CH24L3225D - Other
 
CH24L3225D - Other
 
CH24L3225D - Other
 
CH24L3225D - Other
 
CH24L3225D - Other
 
CH24L3225D - Other
Brochures
 
 
CH24L3225D - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
225
Phase
3
interrupt rating
35
Dimensions and Weight
Width
14.3100
Depth
29.1300
Height
3.8800
Size
D
Descriptions
Description
3PH/CH LOADCNTR 225A MLO 24 CIR. CU BUS NEMA 1
Product Type
3PH/CH LC 225A Mlo 24 CKT Cu Bus Nema 1
extra long description
ETN CH24L3225D 3Ph/CH LC 225A MLO 2
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH main lug loadcenter,Standard,Main lug only,225 A,D,Copper,NEMA 1,Metallic,Top/bottom,CH,24 Circuits,24 Spaces,Four-wire,Three-phase,#4 AWG-300 kcmil
Special Features
Standard
Additional Information
media
Yes
number of spaces
24
dimensions
29.1300 IN X 14.3100 IN X 3.8800 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH24L3225D
GTIN
00782113097671
UPC
782113097671
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
18.7
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat