CH250GF - CHD

CH250GF - 2P 50A Ground Fault Breaker

Eaton

  • $155.97 (Each)
  • $155.97 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    CH250GF
    Manufacturer
    Eaton
    Manufacturer's Part Number
    CH250GF
    Description
    2P 50A Ground Fault Breaker
    Type CH 3/4-Inch Ground Fault Circuit Breaker, Two-Pole, 50A, 120/240V, 10 Kaic, #14-6 Awg Cu/Al 60°C or 75°C
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Ground Fault Gfci Plug - In Circuit Breakers  Mark as Incorrect
    Suggest a New Category
    Classification
    Ground Fault Breakers
    UNSPSC
    39121603 - Miniature circuit breakers
    UPC/GTIN
    782113912899 / 00782113912899
    Weight per unit
    0.98 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $155.97 (Each)
    Stock Availability
    Nacogdoches
    0 (Find nearest stock)
    All Stores
    86
    Resources
    Images
     
     
    CH250GF - Large Image
     
    CH250GF - Large Image
     
    CH250GF - Small Image
     
    CH250GF - Large Image
    Attachments
     
     
    CH250GF - Specification Sheet
     
    CH250GF - Specification Sheet
    Brochures
     
     
    CH250GF - Brochure
    Other Links
     
     
    CH250GF - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wire Size
    #14-6 AWG Cu/Al 60°C or 75°C
    interrupt rating
    10 kAIC
    Voltage Rating
    120/240V V
    amperage rating
    50A A
    Poles
    Two-pole
    used with
    Type CH Loadcenters
    Dimensions and Weight
    Width
    2 in
    Height
    2 in
    Length
    6 in
    Descriptions
    Description
    2P 50A GROUND FAULT BREAKER
    Product Type
    CH250GF
    Long Description
    Type CH 3/4-inch Ground Fault Circuit Breaker, Two-Pole, 50A, 120/240V, 10 kAIC, #14-6 AWG Cu/Al 60°C or 75°C
    Additional Information
    Trip Type
    Common
    Manufacturer Information
    Brand
    EATON
    EATON CUTLER-HAMMER
    Manufacturers Part Number
    CH250GF
    GTIN
    00782113912899
    UPC
    782113912899
    Taxonomies, Classifications, and Categories
    Category Description
    GROUND FAULT BREAKERS
    Packaging
    Weight per each
    0.98
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Circuit Protection
    standard
    UL 489
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    1 Abilene
    View Store
    10 Baton Rouge
    View Store
    11 Little Rock
    View Store
    6 Lubbock
    View Store
    14 Oklahoma City
    View Store
    2 Springdale
    View Store
    1 West Monroe

    A-L

    Location Stock Available
    View Store
    19 Enid
    View Store
    1 Lawton

    M-Z

    Location Stock Available
    View Store
    5 Magnolia
    View Store
    8 Pecos
    View Store
    1 Searcy
    View Store
    4 Stuttgart
    View Store
    1 Sulphur
    View Store
    2 Wichita Falls


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for CH250GF

    Type in the slang term you'd like to suggest.

* All prices subject to change.