We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
CH30B3150L - CHD

CH30B3150L - 30C 150A 3PH MB Loadcenter

Eaton

  • $718.38 (for 1 Each)
  • $718.38 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    CH30B3150L
    Manufacturer
    Eaton
    Manufacturer's Part Number
    CH30B3150L
    Description
    30C 150A 3PH MB Loadcenter
    CH 3/4-Inch Loadcenter, Three-Phase, 30 Circuits, 30-Pole, #1-4/0 Wire, 150A, Nema 1
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Load Centers & Accessories - Three Phase Main Breaker Load  Mark as Incorrect
    Suggest a New Category
    Classification
    Loadcenters & Covers
    UNSPSC
    39121101 - Load centers
    UPC/GTIN
    782113097947 / 00782113097947
    Weight per unit
    26 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $718.38 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    7 Each
    Resources
    Images
     
     
    CH30B3150L - Large Image
     
    CH30B3150L - Small Image
     
    CH30B3150L - Large Image
     
    CH30B3150L - Large Image
    Attachments
     
     
    CH30B3150L - Specification Sheet
     
    CH30B3150L - Specification Sheet
     
    CH30B3150L - Specification Sheet
     
    CH30B3150L - Specification Sheet
    Other Links
     
     
    CH30B3150L - Other
    Brochures
     
     
    CH30B3150L - Brochure
    Installation Sheets
     
     
    CH30B3150L - Installation Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wire Size
    #1-4/0 AWG
    interrupt rating
    10 kAIC
    amperage rating
    150 WTT
    Phase
    3 lm
    Number of Wires
    Four-wire
    Material, Color, and Finish
    Bus Material
    COPPER
    Enclosure Material
    METALLIC
    Dimensions and Weight
    Size
    L
    Descriptions
    Long Description
    CH 3/4-inch loadcenter, three-phase, 30 circuits, 30-pole, #1-4/0 wire, 150A, NEMA 1
    Description
    30C 150A 3PH MB LOADCENTER
    Special Features
    Standard IN
    Product Type
    CH 3/4-Inch Loadcenter
    Additional Information
    Number of Circuits
    30 W
    number of spaces
    30 W
    dimensions
    99.0600centimetreX36.3474centimetreX98.5520millimetre
    main circuit breaker
    CC
    Box Size
    L
    Manufacturer Information
    Brand
    EATON
    EATON CUTLER-HAMMER
    Manufacturers Part Number
    CH30B3150L
    GTIN
    00782113097947
    UPC
    782113097947
    Taxonomies, Classifications, and Categories
    Category Description
    LOADCENTERS & COVERS
    unspsc code
    39121101
    igcc
    CR487E403MN1AAAAA
    Type
    MAIN BREAKER
    Packaging
    Weight per each
    26
    Carton
    1
    Uses, Certifications, and Standards
    Enclosure
    NEMA 1
    Application
    POWER DISTRIBUTION
    standard
    UL 67; UL 50
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    3 Atlanta
    View Store
    2 Austin RDC

    A-L

    Location Stock Available
    View Store
    1 Dallas

    M-Z

    Location Stock Available
    View Store
    1 Marshall


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for CH30B3150L

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

CH8LF - Cover-Combination Style,  - Eaton Corp

From Eaton Corp,
Cover-Combination Style,

$171.84
Per Each
Item Details

CH8LS - Cover-Surface Style Nema - Eaton Corp

From Eaton Corp,
Cover-Surface Style Nema

$171.84
Per Each
Item Details