CH30B3150L - 3PH/CH Loadcntr 150A MCB 30 Cir. Cu Bus Nema 1

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH30B3150L
Manufacturer
Eaton
Manufacturer's Part Number
CH30B3150L
Description
3PH/CH Loadcntr 150A MCB 30 Cir. Cu Bus Nema 1
Eaton CH Main Breaker Loadcenter, Standard, Main Breaker, 150 A, L, Copper, Nema 1, Metallic, 10 Kaic, CC, 30 Circuits, 30 Spaces, Four-Wire, Three-Phase, #1-4/0 Awg, Top/Bottom
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Three Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113097947 / 00782113097947
Weight per unit
26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CH30B3150L - Large Image
 
CH30B3150L - Large Image
 
CH30B3150L - Large Image
 
CH30B3150L - Large Image
 
CH30B3150L - Large Image
 
CH30B3150L - Large Image
 
CH30B3150L - Small Image
 
CH30B3150L - Video
Attachments
 
 
CH30B3150L - Specification Sheet
Other Links
 
 
CH30B3150L - Other
 
CH30B3150L - Other
 
CH30B3150L - Other
 
CH30B3150L - Other
 
CH30B3150L - Other
 
CH30B3150L - Other
 
CH30B3150L - Other
Brochures
 
 
CH30B3150L - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
amperage rating
150
Phase
3
Dimensions and Weight
Width
14.3100
Height
3.8800
Depth
39.0000
Size
L
Descriptions
Description
3PH/CH LOADCNTR 150A MCB 30 CIR. CU BUS NEMA 1
Long Description
Eaton CH main breaker loadcenter,Standard,Main breaker,150 A,L,Copper,NEMA 1,Metallic,10 kAIC,CC,30 Circuits,30 Spaces,Four-wire,Three-phase,#1-4/0 AWG,Top/bottom
Special Features
Standard
Product Type
3PH/CH LC 150A MCB 30 CKT Cu Bus Nema 1
extra long description
ETN CH30B3150L 3Ph/CH LC 150A MCB 3
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
media
Yes
number of spaces
30
dimensions
39.0000 IN X 14.3100 IN X 3.8800 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH30B3150L
GTIN
00782113097947
UPC
782113097947
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
26
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat