CH30B3150R - 3PH/CH Loadcntr 150A MCB 30 Cir. Cu Bus Nema 3R

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH30B3150R
Manufacturer
Eaton
Manufacturer's Part Number
CH30B3150R
Description
3PH/CH Loadcntr 150A MCB 30 Cir. Cu Bus Nema 3R
Eaton CH Main Breaker Loadcenter, Standard, Main Breaker, 150 A, L, Copper, Nema 3R, Metallic, 10 Kaic, CC, 30 Circuits, 30 Spaces, Four-Wire, Three-Phase, #1-4/0 Awg, Overhead
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Three Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121101 - Load centers
UPC/GTIN
782113097954 / 00782113097954
Weight per unit
35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CH30B3150R - Large Image
 
CH30B3150R - Large Image
 
CH30B3150R - Large Image
 
CH30B3150R - Large Image
 
CH30B3150R - Large Image
 
CH30B3150R - Large Image
 
CH30B3150R - Small Image
 
CH30B3150R - Video
Attachments
 
 
CH30B3150R - Specification Sheet
Other Links
 
 
CH30B3150R - Other
 
CH30B3150R - Other
 
CH30B3150R - Other
 
CH30B3150R - Other
 
CH30B3150R - Other
 
CH30B3150R - Other
 
CH30B3150R - Other
Brochures
 
 
CH30B3150R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
amperage rating
150
Phase
3
Dimensions and Weight
Width
14.3100
Depth
39.0000
Height
5.1900
Size
L
Descriptions
Long Description
Eaton CH main breaker loadcenter,Standard,Main breaker,150 A,L,Copper,NEMA 3R,Metallic,10 kAIC,CC,30 Circuits,30 Spaces,Four-wire,Three-phase,#1-4/0 AWG,Overhead
Special Features
Standard
Description
3PH/CH LOADCNTR 150A MCB 30 CIR. CU BUS NEMA 3R
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Product Type
3PH/CH LC 150A MCB 30 CKT Cu Bus N3R
extra long description
ETN CH30B3150R 3Ph/CH LC 150A MCB 3
Additional Information
number of spaces
30
dimensions
39.0000 IN X 14.3100 IN X 5.1900 IN
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH30B3150R
GTIN
00782113097954
UPC
782113097954
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Main breaker loadcenter
Packaging
Weight per each
35
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat