CH8NLEF - CH Convertible Cover Use With Ch24nlpn125e

Eaton

  • $179.38 (Each)
  • $179.38 (Each)
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
CH8NLEF
Manufacturer
Eaton
Manufacturer's Part Number
CH8NLEF
Description
CH Convertible Cover Use With Ch24nlpn125e
Loadcenter Cover, 8 Series, 3/4 In Overall Width, Combination Flush/Surface Mount, 12 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Covers Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786685347516 / 00786685347516
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$179.38 (Each)
Resources
Images
 
 
CH8NLEF - Large Image
 
CH8NLEF - Large Image
 
CH8NLEF - Large Image
 
CH8NLEF - Small Image
 
CH8NLEF - Large Image
 
CH8NLEF - Video
Other Links
 
 
CH8NLEF - Other
 
CH8NLEF - Other
 
CH8NLEF - Other
Brochures
 
 
CH8NLEF - Brochure
Specifications Sheets
 
 
CH8NLEF - Specification Sheet
Attachments
 
 
CH8NLEF - Specification Sheet
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
3/4 in
Descriptions
Product Type
Loadcenter Cover
Long Description
Loadcenter Cover, 8 Series, 3/4 in Overall Width, Combination Flush/Surface Mount, 12 lb
Short Description
Loadcenter Cover, Combination Flush/Surface Mount, For CH24NLPN125E Loadcenter
Description
CH CONVERTIBLE COVER USE WITH CH24NLPN125E
extra long description
ETN CH8NLEF CH CONV CVR, USE WITHCH
Special Features
Suitable for CH30B3150L, CH30B3200AL, CH42B3200AL, CH30B3225L, CH42B3225L, CH30H3200AL, CH42H3200AL, CH42H3225L
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
for use with
CH24NLPN125E Loadcenter
Overall Width
3/4 in
Mounting Type
Combination Flush/Surface Mount
Made in USA
yes
dimensions
30.1000 IN X 15.3000 IN X 1.1000 IN
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
series
8
Manufacturers Part Number
CH8NLEF
GTIN
00786685347516
UPC
786685347516
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Accessory
Packaging
Weight
12 lb
Weight per each
12
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 1
Application
Power Distribution
standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat