CH8NLKF - CH Convertible Cover Use With CH42NLPN225K

Eaton

  • $118.78 (Each)
  • $118.78 (Each)
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
CH8NLKF
Manufacturer
Eaton
Manufacturer's Part Number
CH8NLKF
Description
CH Convertible Cover Use With CH42NLPN225K
Loadcenter Cover, 8 Series, 3/4 In Overall Width, Combination Flush/Surface Mount, 14 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Covers Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782116110391 / 00782116110391
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$118.78 (Each)
Resources
Other Links
 
 
CH8NLKF - Other
Brochures
 
 
CH8NLKF - Brochure
Images
 
 
CH8NLKF - Large Image
 
CH8NLKF - Small Image
 
CH8NLKF - Large Image
 
CH8NLKF - Video
Specifications Sheets
 
 
CH8NLKF - Specification Sheet
Attachments
 
 
CH8NLKF - Specification Sheet
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
3/4 in
Descriptions
Product Type
Loadcenter Cover
Long Description
Loadcenter Cover, 8 Series, 3/4 in Overall Width, Combination Flush/Surface Mount, 14 lb
Short Description
Loadcenter Cover, Combination Flush/Surface Mount, For CH42NLPN225K Loadcenter
Description
CH CONVERTIBLE COVER USE WITH CH42NLPN225K
extra long description
ETN CH8NLKF CH CONV CVR, Use withCH
Special Features
Suitable for CH60BPN200AN
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
Made in USA
yes
for use with
CH42NLPN225K Loadcenter
Overall Width
3/4 in
Mounting Type
Combination Flush/Surface Mount
dimensions
38.0000 IN X 15.3000 IN X 1.1000 IN
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH8NLKF
series
8
GTIN
00782116110391
UPC
782116110391
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Accessory
Packaging
Weight
14 lb
Weight per each
14
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
nema rating
NEMA 1
standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat