CHB260 - CHD

CHB260 - CHB Bolt-In Sftybrkr Aic

Eaton

  • $158.41 (for 1 Each)
  • $158.41 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    CHB260
    Manufacturer
    Eaton
    Manufacturer's Part Number
    CHB260
    Description
    CHB Bolt-In Sftybrkr Aic
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Standard Trip Bolt-On - 2 Pole Standard Trip Bolt-On  Mark as Incorrect
    Suggest a New Category
    Classification
    Panelboard Branch Breakers 120-240V
    UNSPSC
    39121601 - Circuit breakers
    UPC/GTIN
    782113112527 / 00782113112527
    Weight per unit
    0.7 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $158.41 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1 Each
    Resources
    Attachments
     
     
    CHB260 - Specification Sheet
     
    CHB260 - Specification Sheet
     
    CHB260 - Specification Sheet
     
    CHB260 - Specification Sheet
    Images
     
     
    CHB260 - Small Image
     
    CHB260 - Large Image
     
    CHB260 - Large Image
     
    CHB260 - Large Image
    Brochures
     
     
    CHB260 - Brochure


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    120/240 VAC
    Poles
    2 in
    amperage rating
    60A A
    used with
    CH Loadcenters
    Wire Size
    #8-2 AWG
    interrupt rating
    10 kAIC
    Dimensions and Weight
    Length
    3.4 in
    Width
    LB4AN
    Height
    SVX007A1-4A1B1B2B5B9
    Descriptions
    Product Type
    CHB Bolt-In Sftybrkr Aic
    Description
    CHB BOLT-IN SFTYBRKR AIC
    Additional Information
    dimensions
    86.3600millimetreX55.8800millimetreX81.2800millimetre
    circuit breaker type
    CHB
    Manufacturer Information
    Brand
    EATON
    EATON CUTLER-HAMMER
    Manufacturers Part Number
    CHB260
    GTIN
    00782113112527
    UPC
    782113112527
    Taxonomies, Classifications, and Categories
    Category Description
    PANELBOARD BRANCH BREAKERS 120-240V
    unspsc code
    39121601
    igcc
    4813
    Packaging
    Weight per each
    0.7
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Circuit Protection
    standard
    UL 489
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    1 Springdale

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for CHB260

    Type in the slang term you'd like to suggest.

* All prices subject to change.