CHFCAF115PN - CHD

Also in stock

CHFP115AF - CH Combo Afci BRKR 15A Pon 10kaic - Eaton Corp
$59.01Each

Eaton Corp
CH Combo Afci BRKR 15A Pon 10kaic


View or Compare

CHFCAF115PN - Type CH 3/4" Combination Arc Fault W/Flag, 1P, 15

Eaton

  • $56.10 (Each)
  • $56.10 (Each)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    CHFCAF115PN
    Manufacturer
    Eaton
    Manufacturer's Part Number
    CHFCAF115PN
    Description
    Type CH 3/4" Combination Arc Fault W/Flag, 1P, 15
    Eaton CH Afci Circuit Breaker, Afci Branch Feeder Circuit Breaker, 15 A, 10 Kaic, Single-Pole, 120/240 V, CH, Pigtail, Type CH Loadcenters, Plug-On Neutral
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Arc Fault Afci Plug - In Circuit Breakers  Mark as Incorrect
    Suggest a New Category
    Classification
    Arc Fault Breakers
    UNSPSC
    39121603 - Miniature circuit breakers
    UPC/GTIN
    786685546193 / 00786685546193
    Weight per unit
    0.5 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $56.10 (Each)
    Resources
    Images
     
     
    CHFCAF115PN - Small Image
     
    CHFCAF115PN - Large Image
     
    CHFCAF115PN - Large Image
    Attachments
     
     
    CHFCAF115PN - Specification Sheet
     
    CHFCAF115PN - Specification Sheet
     
    CHFCAF115PN - Specification Sheet
    Brochures
     
     
    CHFCAF115PN - Brochure
    Other Links
     
     
    CHFCAF115PN - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Poles
    1
    connection
    Pigtail
    Voltage Rating
    120/240 V ac
    amperage rating
    15
    Current Rating
    15 A
    interrupt rating
    10 kAIC
    Dimensions and Weight
    Overall Length
    3.5 in
    Descriptions
    Long Description
    Arc Fault Circuit Breaker, 15 A, Pigtail Terminal, Plug-On, 120/240 V ac, 3 in Overall Height, 3.5 in Overall Length, 1 in Overall Width, 0.5 lb
    Description
    TYPE CH 3/4" COMBINATION ARC FAULT W/FLAG, 1P, 15
    Product Type
    Arc Fault Circuit Breaker
    Features
    Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co
    Short Description
    1P Arc Fault Circuit Breaker, 15 A, 120/240 VAC, Plug-on Neutral
    Additional Information
    Coil Voltage
    100.000 100.000
    dimensions
    3.5000 IN X 1.0000 IN X 3.0000 IN
    circuit breaker type
    Arc Fault Circuit Breaker
    Terminal Connection Type
    Pigtail
    Mounting Type
    Plug-On
    Overall Height
    3 in
    Overall Width
    1 in
    Standards Met
    UL Listed;HACR Rated;IGCC 4897
    Manufacturer Information
    Brand
    Eaton Corp
    Viton(R)
    Manufacturers Part Number
    CHFCAF115PN
    GTIN
    00786685546193
    UPC
    786685546193
    Taxonomies, Classifications, and Categories
    Type
    AFCI circuit breakers
    Category Description
    ARC FAULT BREAKERS
    Availability
    Status
    Inactive
    Packaging
    Weight
    0.5 lb
    Weight per each
    0.5
    Carton
    1
    Uses, Certifications, and Standards
    Application
    OtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional Energy
    standard
    UL Listed,HACR Rated
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for CHFCAF115PN

    Type in the slang term you'd like to suggest.

* All prices subject to change.