CHFGFT115PN - CHD

CHFGFT115PN - Type CH 3/4" Gfci W/Flag 1P 15A 10KAIC Plug Neutra

Eaton

  • $55.67 (Each)
  • $55.67 (Each)
  • $1,113.40 (Per 20)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    CHFGFT115PN
    Manufacturer
    Eaton
    Manufacturer's Part Number
    CHFGFT115PN
    Description
    Type CH 3/4" Gfci W/Flag 1P 15A 10KAIC Plug Neutra
    Eaton CH Gfci Circuit Breaker, Ground Fault Circuit Breaker, 15 A, 10 Kaic, Single-Pole, CHFGF, Plug-On Neutral, Ground Fault Circuit Interrupter, Gfci With Flag
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Ground Fault Gfci Plug - In Circuit Breakers  Mark as Incorrect
    Suggest a New Category
    Classification
    Ground Fault Breakers
    UNSPSC
    39121603 - Miniature circuit breakers
    UPC/GTIN
    786680117534 / 00786680117534
    Weight per unit
    0.4 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $55.67 (Each)
    Standard Packaging
    $1,113.40 (Per 20)
    Resources
    Images
     
     
    CHFGFT115PN - Small Image
     
    CHFGFT115PN - Large Image
     
    CHFGFT115PN - Large Image
    Attachments
     
     
    CHFGFT115PN - Specification Sheet
     
    CHFGFT115PN - Specification Sheet
    Brochures
     
     
    CHFGFT115PN - Brochure
    Other Links
     
     
    CHFGFT115PN - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Poles
    1
    interrupt rating
    10 kAIC
    amperage rating
    15
    connection
    Plug-on neutral
    Descriptions
    Description
    TYPE CH 3/4" GFCI W/FLAG 1P 15A 10KAIC PLUG NEUTRA
    Product Type
    Eaton CH Gfci Circuit Breaker
    Long Description
    Eaton CH GFCI circuit breaker,Ground fault circuit breaker,15 A,10 kAIC,Single-pole,CHFGF,Plug-on neutral,Ground fault circuit interrupter,GFCI with flag
    Additional Information
    dimensions
    1.0000 IN X 1.0000 IN X 1.0000 IN
    Manufacturer Information
    Manufacturers Part Number
    CHFGFT115PN
    Brand
    EATON
    GTIN
    00786680117534
    UPC
    786680117534
    Taxonomies, Classifications, and Categories
    Category Description
    GROUND FAULT BREAKERS
    Type
    GFCI circuit breakers
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    0.4
    Carton
    1
    Package
    20
    Uses, Certifications, and Standards
    Application
    Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
    standard
    UL 489
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for CHFGFT115PN

    Type in the slang term you'd like to suggest.

* All prices subject to change.