CHL125N - 125A Main Lug Kit For Convertible Loadcntrs #10-1/

Eaton

  • $138.75 (Each)
  • $138.75 (Each)
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
CHL125N
Manufacturer
Eaton
Manufacturer's Part Number
CHL125N
Description
125A Main Lug Kit For Convertible Loadcntrs #10-1/
Eaton CH 3/4 In Loadcenter and Breaker Accessories, Main Lug Kit, 125a
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782113098579 / 00782113098579
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$138.75 (Each)
Resources
Images
 
 
CHL125N - Large Image
 
CHL125N - Large Image
 
CHL125N - Large Image
 
CHL125N - Small Image
 
CHL125N - Small Image
 
CHL125N - Video
Attachments
 
 
CHL125N - Specification Sheet
Other Links
 
 
CHL125N - Other
 
CHL125N - Other
 
CHL125N - Other
Brochures
 
 
CHL125N - Brochure
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
3/4 in
Descriptions
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Description
125A MAIN LUG KIT FOR CONVERTIBLE LOADCNTRS #10-1/
Product Type
125A Main Lug Kit-Conv LC #10-1/0 Awg
extra long description
ETN CHL125N 125A Main Lug Kit-CONV
Long Description
Eaton CH 3/4 in Loadcenter and Breaker Accessories, main lug kit, 125A
Special Features
Suitable for DS switch
Additional Information
media
Yes
dimensions
4.5000 IN X 3.5000 IN X 3.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHL125N
GTIN
00782113098579
UPC
782113098579
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Loadcenter accessory
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat