CHQ120GF - CHD

CHQ120GF - 1P 20A 120V Classified Ground Fault Breaker

Eaton Cutler-Hammer

  • $57.16 (for 1 Each)
  • $57.16 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    CHQ120GF
    Manufacturer
    Eaton Cutler-Hammer
    Manufacturer's Part Number
    CHQ120GF
    Description
    1P 20A 120V Classified Ground Fault Breaker
    Ground Fault Circuit Breaker, Thermal Magnetic; 1 Pole; 120 Vac; 20 Ampere; Interrupting Rating 10000 Ampere; 5 Milliampere Trip Sensitivity; Wire Size (1) 14 to 8 Awg, (2) 14 to 10 Awg (Aluminum/Copper); Approval Ul 489, Csa; Used On Loadcenter; CH Model
    Slang Terms

    Suggest a New Term
    Similar Brands

    Category
    Unassigned
    Classification
    Ground Fault Breakers
    UNSPSC
    -
    UPC/EAN/GTIN
    782114086049
    Weight per unit
    0.9 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $57.16 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Specifications Sheets
     
     
    CHQ120GF - Specification Sheet
    Images
     
     
    CHQ120GF - Large Image
     
    CHQ120GF - Large Image
     
    CHQ120GF - Small Image
    Attachments
     
     
    CHQ120GF - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wire Size
    (1) 14 TO 8 AWG, (2) 14 TO 10 AWG (ALUMINUM/COPPER)
    Poles
    1 PH
    Interrupting Rating
    10000 AMPERE
    Voltage Rating
    120 VAC
    Current Rating
    20 AMPERE
    Descriptions
    Description
    1P 20A 120V CLASSIFIED GROUND FAULT BREAKER
    Commodity Description
    Circuit Breakers - Commercial Circuit Breakers
    Long Description
    GROUND FAULT CIRCUIT BREAKER, THERMAL MAGNETIC; 1 POLE; 120 VAC; 20 AMPERE; INTERRUPTING RATING 10000 AMPERE; 5 MILLIAMPERE TRIP SENSITIVITY; WIRE SIZE (1) 14 TO 8 AWG, (2) 14 TO 10 AWG (ALUMINUM/COPPER); APPROVAL UL 489, CSA; USED ON LOADCENTER; CH MODEL
    Additional Information
    Trip Sensitivity
    5 MILLIAMPERE
    Manufacturer Information
    Brand
    EATON CUTLER-HAMMER
    CUTLER-HAMMER CONTROLS/DISTRIBUTION EQUIPMENT
    Manufacturers Part Number
    CHQ120GF
    Model
    35812
    Taxonomies, Classifications, and Categories
    Category Description
    GROUND FAULT BREAKERS
    Type
    THERMAL MAGNETIC
    Packaging
    Weight per each
    0.9
    Carton
    1
    Uses, Certifications, and Standards
    Used On
    LOADCENTER
    Approval
    UL 489, CSA
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for CHQ120GF

    Type in the slang term you'd like to suggest.

* All prices subject to change.