CHR1G7N7NSU - Bottom Fed Metered Ringless Surface Pop W/(1) 14-

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHR1G7N7NSU
Manufacturer
Eaton
Manufacturer's Part Number
CHR1G7N7NSU
Description
Bottom Fed Metered Ringless Surface Pop W/(1) 14-
Eaton Pedestal Mount Metered, Pos 1: GND Fault, Pos 2: Non-GND Fault, Pos 3: Non-GND Fault, Bottom, Surface, Circuits: 4, Center: Nema 5-20R2GFI, Left: Nema 14-50R, Right: Nema 5-20R2GFI, Ringless
Slang Terms

Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Metered Power Outlet Panels Mark as Incorrect
Suggest a New Category
Classification
RV Power Pedestals
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782116153367 / 00782116153367
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
CHR1G7N7NSU - Specification Sheet
Images
 
 
CHR1G7N7NSU - Large Image
 
CHR1G7N7NSU - Large Image
 
CHR1G7N7NSU - Large Image
 
CHR1G7N7NSU - Large Image
 
CHR1G7N7NSU - Large Image
 
CHR1G7N7NSU - Large Image
 
CHR1G7N7NSU - Small Image
Other Links
 
 
CHR1G7N7NSU - Other
 
CHR1G7N7NSU - Other
 
CHR1G7N7NSU - Other
 
CHR1G7N7NSU - Other
 
CHR1G7N7NSU - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
10.0000
Depth
31.0000
Height
8.0000
Descriptions
Features
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration.
Product Type
BTM Fed MTRD RL Surface Pop(1)1450R(2)5
Description
BOTTOM FED METERED RINGLESS SURFACE POP W/(1) 14-
extra long description
ETN CHR1G7N7NSU BTM Fed MTRD RL Sur
Long Description
Eaton pedestal mount metered, Pos 1: Gnd fault, Pos 2: Non-gnd fault, Pos 3: Non-gnd fault, Bottom, Surface, Circuits: 4, Center: NEMA 5-20R2GFI, Left: NEMA 14-50R, Right: NEMA 5-20R2GFI, Ringless
Additional Information
dimensions
31.0000 IN X 10.0000 IN X 8.0000 IN
Manufacturer Information
Brand
Viton(R)
Manufacturers Part Number
CHR1G7N7NSU
GTIN
00782116153367
UPC
782116153367
Taxonomies, Classifications, and Categories
Category Description
RV Power Pedestals
Type
Pedestal mount metered
Availability
Status
Inactive
Packaging
Weight per each
24
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
SURFACE
standard
UL 231,UL Listed file E163588
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat