CHR1G9N9NS - PWR Outlet Panel Top-Fed

Eaton

  • $737.56 (Each)
  • $737.56 (Each)
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
CHR1G9N9NS
Manufacturer
Eaton
Manufacturer's Part Number
CHR1G9N9NS
Description
PWR Outlet Panel Top-Fed
Eaton Pedestal Mount Metered, Pos 1: GND Fault, Pos 2: Non-GND Fault, Pos 3: Non-GND Fault, Top, Surface, Circuits: 4, Center: Nema 5-20R2GFI WR TR, Left: Nema 14-50R, Right: Nema 5-20R2GFI WR TR, Ringless
Slang Terms

Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Metered Power Outlet Pedestals Mark as Incorrect
Suggest a New Category
Classification
RV Power Pedestals
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
786685576183 / 00786685576183
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$737.56 (Each)
Resources
Images
 
 
CHR1G9N9NS - Large Image
 
CHR1G9N9NS - Large Image
 
CHR1G9N9NS - Large Image
 
CHR1G9N9NS - Large Image
 
CHR1G9N9NS - Large Image
 
CHR1G9N9NS - Large Image
 
CHR1G9N9NS - Small Image
Attachments
 
 
CHR1G9N9NS - Specification Sheet
Other Links
 
 
CHR1G9N9NS - Other
 
CHR1G9N9NS - Other
 
CHR1G9N9NS - Other
 
CHR1G9N9NS - Other
 
CHR1G9N9NS - Other
 
CHR1G9N9NS - Other
Brochures
 
 
CHR1G9N9NS - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
7.0000
Width
10.0000
Depth
30.5000
Descriptions
Product Type
Power Outlet Panel Top-Fed
extra long description
ETN CHR1G9N9NS POWER OUTLET PANEL T
Description
PWR OUTLET PANEL TOP-FED
Features
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration.
Long Description
Eaton pedestal mount metered, Pos 1: Gnd fault, Pos 2: Non-gnd fault, Pos 3: Non-gnd fault, Top, Surface, Circuits: 4, Center: NEMA 5-20R2GFI WR TR, Left: NEMA 14-50R, Right: NEMA 5-20R2GFI WR TR, Ringless
Additional Information
dimensions
30.5000 IN X 10.0000 IN X 7.0000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
CHR1G9N9NS
GTIN
00786685576183
UPC
786685576183
Taxonomies, Classifications, and Categories
Category Description
RV Power Pedestals
Type
Pedestal mount metered
Packaging
Weight per each
30
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
SURFACE
standard
UL 231,UL Listed file E163588
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat