CHR7N7N5GSUG - Bottom Fed Metered Ringless Surface Pop W/(1) 6-2

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHR7N7N5GSUG
Manufacturer
Eaton
Manufacturer's Part Number
CHR7N7N5GSUG
Description
Bottom Fed Metered Ringless Surface Pop W/(1) 6-2
Eaton Pedestal Mount Metered, Pos 1: Non-GND Fault, Pos 2: Non-GND Fault, Pos 3: GND Fault, Painted Green, Bottom, Surface, Circuits: 4, Center: Nema 5-20R2GFI, Left: Nema 5-20R2GFI, Right: Nema 6-20R2, Ringless
Slang Terms

Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Metered Power Outlet Panels Mark as Incorrect
Suggest a New Category
Classification
RV Power Pedestals
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782116339631 / 00782116339631
Weight per unit
15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CHR7N7N5GSUG - Large Image
 
CHR7N7N5GSUG - Large Image
 
CHR7N7N5GSUG - Large Image
 
CHR7N7N5GSUG - Large Image
 
CHR7N7N5GSUG - Large Image
 
CHR7N7N5GSUG - Small Image
Attachments
 
 
CHR7N7N5GSUG - Specification Sheet
Other Links
 
 
CHR7N7N5GSUG - Other
 
CHR7N7N5GSUG - Other
 
CHR7N7N5GSUG - Other
 
CHR7N7N5GSUG - Other
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
Green
Dimensions and Weight
Width
10.0000
Depth
5.0000
Height
5.0000
Descriptions
Product Type
BTM Fed MTRD RNGLS Surface Pop (1)620R
Features
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration.
Long Description
Eaton pedestal mount metered, Pos 1: Non-gnd fault, Pos 2: Non-gnd fault, Pos 3: Gnd fault, Painted green, Bottom, Surface, Circuits: 4, Center: NEMA 5-20R2GFI, Left: NEMA 5-20R2GFI, Right: NEMA 6-20R2, Ringless
Description
BOTTOM FED METERED RINGLESS SURFACE POP W/(1) 6-2
extra long description
ETN CHR7N7N5GSUG BTM Fed MTRD RNGLS
Additional Information
dimensions
5.0000 IN X 10.0000 IN X 5.0000 IN
Manufacturer Information
Manufacturers Part Number
CHR7N7N5GSUG
Brand
Eaton
GTIN
00782116339631
UPC
782116339631
Taxonomies, Classifications, and Categories
Type
Pedestal mount metered
Category Description
RV Power Pedestals
Availability
Status
Inactive
Packaging
Weight per each
15
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
SURFACE
standard
UL 231,UL Listed file E163588
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat