CHU7N7N5NS - Unmetered Surf Pop (2) 5-20R2GFI (1) 6-20R2

Eaton

  • $410.68 (Each)
  • $410.68 (Each)
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
CHU7N7N5NS
Manufacturer
Eaton
Manufacturer's Part Number
CHU7N7N5NS
Description
Unmetered Surf Pop (2) 5-20R2GFI (1) 6-20R2
Unmetered Powerpanel, 4 Circuits, 20 A, 125 V, 17.2720 CM Overall Length, 10.1346 CM Overall Width, 24.1300 CM Overall Height, Surface Mount, 16 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Unmetered Power Outlet Panels Mark as Incorrect
Suggest a New Category
Classification
RV Power Pedestals
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782114203941 / 00782114203941
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$410.68 (Each)
Resources
Other Links
 
 
CHU7N7N5NS - Other
 
CHU7N7N5NS - Other
 
CHU7N7N5NS - Other
 
CHU7N7N5NS - Other
 
CHU7N7N5NS - Other
 
CHU7N7N5NS - Other
Brochures
 
 
CHU7N7N5NS - Brochure
Images
 
 
CHU7N7N5NS - Large Image
 
CHU7N7N5NS - Large Image
 
CHU7N7N5NS - Large Image
 
CHU7N7N5NS - Large Image
 
CHU7N7N5NS - Large Image
 
CHU7N7N5NS - Large Image
 
CHU7N7N5NS - Small Image
 
CHU7N7N5NS - Large Image
Attachments
 
 
CHU7N7N5NS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
125 V
Dimensions and Weight
Overall Length
17.2720 cm
Width
10.0000
Depth
18.2000
Height
7.9000
Descriptions
Product Type
Unmetered Powerpanel
Unmetered Power Panel
Long Description
Unmetered Powerpanel, 4 Circuits, 20 A, 125 V, 17.2720 cm Overall Length, 10.1346 cm Overall Width, 24.1300 cm Overall Height, Surface Mount, 16 lb/EA
Features
Eaton's unmetered surface mount power outlet panels provide safe, reliable power for construction sites. Durable, long-lasting units come prewired and assembled without a meter. Many easy-access features make for fast, simple installation.
Short Description
Unmetered Powerpanel, 4 Circuits, 20 A, 2P, 125 V, Non-Ground Fault
Special Features
2 Pole;Non-Ground Fault
Description
UNMETERED SURF POP (2) 5-20R2GFI (1) 6-20R2
extra long description
ETN CHU7N7N5NS UM SURF POP (2) 5-20
Additional Information
Number of Circuits
4
for use with
Temporary Power/RV Park
Overall Width
10.1346 cm
Overall Height
24.1300 cm
Mounting Type
Surface Mount
Enclosure Type
NEMA 5-20R2GFI;NEMA 5-20R2GFI;NEMA 6-20R2, 3, 3, 3
Standards Met
UL Listed File E163588;UL 231
Made in USA
yes
dimensions
18.2000 IN X 10.0000 IN X 7.9000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHU7N7N5NS
GTIN
00782114203941
UPC
782114203941
Taxonomies, Classifications, and Categories
Category Description
RV Power Pedestals
Type
Pedestal mount unmetered
Packaging
Weight
16 lb/EA
Weight per each
16
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Mounting
SURFACE
standard
UL 231,UL Listed file E163588
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat