CN13KN000A - Space Savings Nema Size 3 Cont 120V Coil

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CN13KN000A
Manufacturer
Eaton
Manufacturer's Part Number
CN13KN000A
Description
Space Savings Nema Size 3 Cont 120V Coil
Eaton Space-Saving Nema Contactor, Full Voltage Non-Reversing, Xtoe Electronic Overload Relay, Nema Size 3 Open Enclosure - 90 A, Horizontal Mounting, No Auxiliary Contacts, 120/60 or 110/50 Coil Voltage
Slang Terms

Suggest a New Term
Categories
Contactors - Nema Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
786685545943 / 00786685545943
Weight per unit
5.1999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CN13KN000A - Large Image
 
CN13KN000A - Large Image
 
CN13KN000A - Large Image
 
CN13KN000A - Small Image
Tech Bulletins
 
 
CN13KN000A - Tech Bulletin
Other Links
 
 
CN13KN000A - Other
 
CN13KN000A - Other
 
CN13KN000A - Other
Brochures
 
 
CN13KN000A - Brochure
Attachments
 
 
CN13KN000A - Specification Sheet
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
3
Descriptions
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. These adjustable bimetallic ambient compensated contactors are designed for use with CE or CN non-reversing and reversing contactors. The
Description
SPACE SAVINGS NEMA SIZE 3 CONT 120V COIL
Long Description
Eaton Space-Saving NEMA Contactor, Full voltage non-reversing, XTOE electronic overload relay, NEMA Size 3 open enclosure - 90 A, Horizontal mounting, No auxiliary contacts, 120/60 or 110/50 coil voltage
Product Type
Spcsvnema SZ3 Cont, 120V Coil
extra long description
ETN CN13KN000A SpcSvNEMA SZ3 CONT,
Additional Information
Coil Voltage
120/60 or 110/50
dimensions
6.3000 IN X 4.3700 IN X 6.6900 IN
Contact Rating
90 A
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
CN13KN000A
GTIN
00786685545943
UPC
786685545943
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Motor control contactor
Packaging
Weight per each
5.1999
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
CSA,ATEX,UL Listed,CE
NEMA Size
NEMA Size 3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat