CV2125XMM - CV 2 Pole 125AS 65KA 240 Vac Load Terms W/Hardware

Eaton

  • $1786.09 (Each)
  • $1,786.09 (Each)
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
CV2125XMM
Manufacturer
Eaton
Manufacturer's Part Number
CV2125XMM
Description
CV 2 Pole 125AS 65KA 240 Vac Load Terms W/Hardware
Eaton Type CV Molded Case Circuit Breaker, Molded Case Circuit Breaker, 125 A, 65 Kaic, Two-Pole, 120/240 V, #6 - 4/0 Al/Cu, CV, #4/0 Kcmil Maximum Load, Includes Mounting Kit
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 2 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786685706450 / 00786685706450
Weight per unit
2.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,786.09 (Each)
Resources
Images
 
 
CV2125XMM - Large Image
 
CV2125XMM - Large Image
 
CV2125XMM - Large Image
 
CV2125XMM - Small Image
Other Links
 
 
CV2125XMM - Other
 
CV2125XMM - Other
 
CV2125XMM - Other
Brochures
 
 
CV2125XMM - Brochure
Attachments
 
 
CV2125XMM - Specification Sheet
Tech Bulletins
 
 
CV2125XMM - Tech Bulletin
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
120/240 V
Poles
2
Current Rating
125 A
Descriptions
Description
CV 2 POLE 125AS 65KA 240 VAC LOAD TERMS W/HARDWARE
Long Description
Eaton Type CV Molded Case Circuit Breaker,Molded case circuit breaker,125 A,65 kAIC,Two-pole,120/240 V,#6 - 4/0 Al/Cu,CV,#4/0 kcmil maximum load,Includes mounting kit
Product Type
CV 2 Pole 125 Amps 65KA 240 Vac
extra long description
ETN CV2125XMM CV 2 POLE 125 AMPS 65
Features
Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches.
Additional Information
dimensions
7.5000 IN X 3.5000 IN X 5.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CV2125XMM
GTIN
00786685706450
UPC
786685706450
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Tenant main breaker
Packaging
Weight per each
2.75
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy
standard
UL 489,CSA Std. C22.2 No. 5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat