DG030NB - Safety Switch Access/Neutral Kit 30A DG

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DG030NB
Manufacturer
Eaton
Manufacturer's Part Number
DG030NB
Description
Safety Switch Access/Neutral Kit 30A DG
Eaton Safety Switch Neutral Kit, Used With 30A General Duty Safety Switches, Neutral Kit, 30A, Neutral Kit, General Duty, 30A General Duty Safety Switches
Slang Terms

Suggest a New Term
Categories
Safety Switches - Safety Switch Accessories Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
N/A
UPC/GTIN
782114731178 / 00782114731178
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
DG030NB - Other
 
DG030NB - Other
 
DG030NB - Other
Brochures
 
 
DG030NB - Brochure
Images
 
 
DG030NB - Large Image
 
DG030NB - Large Image
 
DG030NB - Large Image
 
DG030NB - Small Image
Attachments
 
 
DG030NB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
30A
Descriptions
Features
ES-CDPA-Eaton Safety Switch Accessories/Renewal Parts
Product Type
Safety Switch Access/Neutral Kit 30A DG
Description
SAFETY SWITCH ACCESS/NEUTRAL KIT 30A DG
extra long description
ETN DG030NB SAFETY SWITCH ACCESS/NE
Long Description
Eaton safety switch neutral kit,Used with 30A general duty safety switches,Neutral kit,30A,Neutral kit,General duty,30A General duty safety switches
Special Features
Used with 30A General Duty Safety Switches
Additional Information
dimensions
1.8380 IN X 0.3920 IN X 0.6050 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DG030NB
GTIN
00782114731178
UPC
782114731178
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
Accessory
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsCommercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat