DG222NRB - 60A/2P GD Fusible Safety Switch W/Neut 240V Nema3r

Eaton

  • $235.26 (Each)
  • $235.26 (Each)

Availability: In Stock Locally
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
DG222NRB
Manufacturer
Eaton
Manufacturer's Part Number
DG222NRB
Description
60A/2P GD Fusible Safety Switch W/Neut 240V Nema3r
Safety Switch, 60 A, 240 V Ac, 2 Poles, 3 Wires, 3 W, Class H Fuse, Painted Galvanized Steel (Enclosure) Material, 8.69 In Overall Length, 7.38 In Overall Width, 14.38 In Overall Height, Fusible, 10 LB
Slang Terms

Suggest a New Term
Categories
General Duty Safety Switches - Fusible General Duty Safety SW Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113144221 / 00782113144221
Weight per unit
9.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$235.26 (Each)
Resources
Other Links
 
 
DG222NRB - Other
 
DG222NRB - Other
 
DG222NRB - Other
 
DG222NRB - Other
 
DG222NRB - Other
 
DG222NRB - Other
 
DG222NRB - Other
 
DG222NRB - Other
 
DG222NRB - Other
 
DG222NRB - Other
 
DG222NRB - Other
Brochures
 
 
DG222NRB - Brochure
Attachments
 
 
DG222NRB - Specification Sheet
Images
 
 
DG222NRB - Large Image
 
DG222NRB - Large Image
 
DG222NRB - Large Image
 
DG222NRB - Large Image
 
DG222NRB - Large Image
 
DG222NRB - Large Image
 
DG222NRB - Large Image
 
DG222NRB - Large Image
 
DG222NRB - Large Image
 
DG222NRB - Large Image
 
DG222NRB - Small Image
 
DG222NRB - Large Image
 
DG222NRB - Video
Specifications Sheets
 
 
DG222NRB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
60 A
Voltage Rating
240 V ac
Number of Wires
3
Material
Painted Galvanized Steel (Enclosure)
Poles
2
amperage rating
60
Dimensions and Weight
Overall Length
8.69 in;220.7 mm
Height
14.3700
Depth
7.3500
Width
8.4000
Descriptions
Product Type
Safety Switch
Long Description
Safety Switch, 60 A, 240 V ac, 2 Poles, 3 Wires, 3 W, Class H Fuse, Painted Galvanized Steel (Enclosure) Material, 8.69 in Overall Length, 7.38 in Overall Width, 14.38 in Overall Height, Fusible, 10 lb
Features
Eaton's general duty cartridge fuse safety switches offer premium function and safety features. They have ample wiring space, visible double break rotary blade mechanisms, a side opening door on all enclosures, interlocking mechanism to prevent easy access when the switch is in the ON position, and clearly visible ON/OFF indication. With class H or R fuses, they can be used on systems capable of delivering 10,000 or 100,000 amperes rms symmetrical, respectively.
Short Description
Safety Switch, 60 A, 3 Wires, 600V, 3P
Description
60A/2P GD FUSIBLE SAFETY SWITCH W/NEUT 240V NEMA3R
extra long description
ETN DG222NRB 60A/2P GD FSBL Sfty Sw
Additional Information
Power Rating
3 W
Fuse Type
Class H Fuse
Enclosure Type
Nema 3R
Overall Width
7.38 in;187.5 mm
Overall Height
14.38 in;365.3 mm
Fusible/Non Fusible
Fusible
Standards Met
Ul Listed
Made in USA
yes
media
Yes
dimensions
7.3500 IN X 8.4000 IN X 14.3700 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DG222NRB
GTIN
00782113144221
UPC
782113144221
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Cartridge fuse safety switch
Packaging
Weight
10 lb;4.54 kg
Weight per each
9.2
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat