DG224URK - 200A/2P GD NF Safety Switch 240V Nema 3R

Eaton

  • $735.69 (Each)
  • $735.69 (Each)
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
DG224URK
Manufacturer
Eaton
Manufacturer's Part Number
DG224URK
Description
200A/2P GD NF Safety Switch 240V Nema 3R
Eaton General Duty Non-Fusible Safety Switch, Single-Throw, 200 A, Nema 3R, Rainproof, Painted Galvanized Steel, Two-Pole, Two-Wire, 240 V
Slang Terms

Suggest a New Term
Categories
General Duty Safety Switches - Non-Fusible General Duty Safet Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
786685234816 / 00786685234816
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$735.69 (Each)
Resources
Other Links
 
 
DG224URK - Other
 
DG224URK - Other
 
DG224URK - Other
 
DG224URK - Other
 
DG224URK - Other
 
DG224URK - Other
 
DG224URK - Other
 
DG224URK - Other
 
DG224URK - Other
 
DG224URK - Other
 
DG224URK - Other
Brochures
 
 
DG224URK - Brochure
Images
 
 
DG224URK - Large Image
 
DG224URK - Large Image
 
DG224URK - Large Image
 
DG224URK - Large Image
 
DG224URK - Large Image
 
DG224URK - Large Image
 
DG224URK - Large Image
 
DG224URK - Large Image
 
DG224URK - Large Image
 
DG224URK - Large Image
 
DG224URK - Small Image
 
DG224URK - Video
Attachments
 
 
DG224URK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
200A
Voltage Rating
240V
Material
Painted galvanized steel
Poles
Two-pole
Dimensions and Weight
Depth
11.2500
Width
16.0000
Height
25.5000
Descriptions
Description
200A/2P GD NF SAFETY SWITCH 240V NEMA 3R
Features
General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.
Product Type
200A/2P GD NF Sfty SW 240V N3R
extra long description
ETN DG224URK 200A/2P GD NF Sfty Sw
Long Description
Eaton General duty non-fusible safety switch, single-throw, 200 A, NEMA 3R, Rainproof, Painted galvanized steel, Two-pole, Two-wire, 240 V
Additional Information
dimensions
11.2500 IN X 16.0000 IN X 25.5000 IN
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DG224URK
GTIN
00786685234816
UPC
786685234816
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Non-Fusible Safety Switch
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat