DG326URK - 600A/3P GD NF Safety Switch 240V Nema 3R

Eaton

  • $3855.27 (Each)
  • $3,855.27 (Each)
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
DG326URK
Manufacturer
Eaton
Manufacturer's Part Number
DG326URK
Description
600A/3P GD NF Safety Switch 240V Nema 3R
Eaton General Duty Non-Fusible Safety Switch, Single-Throw, 600 A, Nema 3R, Rainproof, Painted Galvanized Steel, Three-Pole, Three-Wire, 240 V
Slang Terms

Suggest a New Term
Categories
General Duty Safety Switches - Non-Fusible General Duty Safet Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113589602 / 00782113589602
Weight per unit
135 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,855.27 (Each)
Resources
Images
 
 
DG326URK - Large Image
 
DG326URK - Large Image
 
DG326URK - Large Image
 
DG326URK - Large Image
 
DG326URK - Small Image
 
DG326URK - Video
Brochures
 
 
DG326URK - Brochure
Other Links
 
 
DG326URK - Other
 
DG326URK - Other
 
DG326URK - Other
 
DG326URK - Other
 
DG326URK - Other
Attachments
 
 
DG326URK - Specification Sheet
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
240V
Poles
3
amperage rating
600
Material
Galvanized Steel
Dimensions and Weight
Depth
14.2500
Width
24.0000
Height
52.7000
Descriptions
Description
600A/3P GD NF SAFETY SWITCH 240V NEMA 3R
Long Description
Eaton General duty non-fusible safety switch, single-throw, 600 A, NEMA 3R, Rainproof, Painted galvanized steel, Three-pole, Three-wire, 240 V
Product Type
600A/3P GD NF Sfty SW 240V N3R
extra long description
ETN DG326URK 600A/3P GD NF Sfty Sw
Features
General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.
Additional Information
dimensions
14.2500 IN X 24.0000 IN X 52.7000 IN
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DG326URK
GTIN
00782113589602
UPC
782113589602
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Non-Fusible Safety Switch
Packaging
Weight per each
135
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat