DH261URK - 30A/2P HD NF Safety Switch 600V Nema 3R

Eaton

  • $312.49 (Each)
  • $312.49 (Each)
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
DH261URK
Manufacturer
Eaton
Manufacturer's Part Number
DH261URK
Description
30A/2P HD NF Safety Switch 600V Nema 3R
Eaton Heavy Duty Single-Throw Non-Fused Safety Switch, Single-Throw, 30 A, Nema 3R, Painted Galvanized Steel, Non-Fusible, Two-Pole, Two-Wire, 3 At 240 Vac TD 1 PH, 7.5 At 480 Vac TD 1 PH, 10 At 600 Vac TD 1 PH, 15 At 600 VDC
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Non-Fusible Heavy Duty Safety Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
786685176635 / 00786685176635
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$312.49 (Each)
Resources
Other Links
 
 
DH261URK - Other
 
DH261URK - Other
 
DH261URK - Other
 
DH261URK - Other
 
DH261URK - Other
Brochures
 
 
DH261URK - Brochure
Images
 
 
DH261URK - Large Image
 
DH261URK - Large Image
 
DH261URK - Large Image
 
DH261URK - Large Image
 
DH261URK - Small Image
 
DH261URK - Video
Attachments
 
 
DH261URK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
30A
Voltage Rating
600 V
Material
Painted galvanized steel
Poles
Two-pole
Dimensions and Weight
Height
15.8100
Depth
9.8900
Width
8.8700
Descriptions
Long Description
Eaton Heavy duty single-throw non-fused safety switch, Single-throw, 30 A, NEMA 3R, Painted galvanized steel, Non-Fusible, Two-pole, Two-wire, 3 at 240 Vac TD 1 Ph, 7.5 at 480 Vac TD 1 Ph, 10 at 600 Vac TD 1 Ph, 15 at 600 Vdc
Description
30A/2P HD NF SAFETY SWITCH 600V NEMA 3R
Product Type
30A/2P HD NF Sfty SW 600V N3R
extra long description
ETN DH261URK 30A/2P HD NF Sfty Sw 6
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Additional Information
dimensions
9.8900 IN X 8.8700 IN X 15.8100 IN
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH261URK
GTIN
00786685176635
UPC
786685176635
Taxonomies, Classifications, and Categories
Type
Non-Fusible Safety Switch
Category Description
DISCONNECTS
Packaging
Weight per each
16
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
nema rating
Nema 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat