DH362UDKW - 60A/3P HD NF Window Safety Switch 600V Nema 12/3R

Eaton

  • $1649.87 (Each)
  • $1,649.87 (Each)
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
DH362UDKW
Manufacturer
Eaton
Manufacturer's Part Number
DH362UDKW
Description
60A/3P HD NF Window Safety Switch 600V Nema 12/3R
Safety Switch, 60 A, 600 V DC, 3 Poles, 1/3 Phases, 3 Wires, Painted Galvanized Steel (Enclosure) Material, Non Fusible, 8.76 In Overall Length, 10.22 In Overall Width, 14.14 In Overall Height, 17 LB
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Non-Fusible Heavy Duty Safety Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782114022719 / 00782114022719
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,649.87 (Each)
Resources
Other Links
 
 
DH362UDKW - Other
 
DH362UDKW - Other
 
DH362UDKW - Other
 
DH362UDKW - Other
 
DH362UDKW - Other
Brochures
 
 
DH362UDKW - Brochure
Images
 
 
DH362UDKW - Large Image
 
DH362UDKW - Large Image
 
DH362UDKW - Large Image
 
DH362UDKW - Large Image
 
DH362UDKW - Small Image
 
DH362UDKW - Large Image
 
DH362UDKW - Video
Attachments
 
 
DH362UDKW - Specification Sheet
Specifications Sheets
 
 
DH362UDKW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
60 A
Voltage Rating
600 V dc
Number of Phases
1;3
Number of Wires
3
Material
Painted Galvanized Steel (Enclosure)
amperage rating
60
Poles
3
Dimensions and Weight
Overall Length
8.76 in;222.5 mm
Depth
10.2200
Width
8.7600
Height
14.1400
Descriptions
Short Description
Safety Switch, 60 A, 600 V dc
Product Type
Safety Switch
Long Description
Safety Switch, 60 A, 600 V dc, 3 Poles, 1/3 Phases, 3 Wires, Painted Galvanized Steel (Enclosure) Material, Non Fusible, 8.76 in Overall Length, 10.22 in Overall Width, 14.14 in Overall Height, 17 lb
Features
Eaton’s Heavy Duty Non-fusible Safety Switches provide a means to manually connect or disconnect the load from the source. The heavy duty non-fusible safety switch is available in a variety of enclosures including NEMA 1, 3R, 12, 4, and 4X. Switches are 100% load-break and 100% load-make rated and are suitable for service entrance use. Available from 30A to 1200A.
Special Features
Upper Viewing Window;Triple Padlocking Capability;Mechanically Interlocked Door;Visible Double Break Quick-Make;Quick-Break Rotary Blade K-Switch Mechanism
Description
60A/3P HD NF WINDOW SAFETY SWITCH 600V NEMA 12/3R
extra long description
ETN DH362UDKW 60A/3P HD NF Wdw Sfty
Additional Information
Enclosure Type
NEMA 12
Fusible/Non Fusible
Non Fusible
Overall Width
10.22 in;259.6 mm
Overall Height
14.14 in;359.2 mm
Standards Met
UL98 Listed;UL 50 Listed
Made in USA
yes
media
Yes
dimensions
10.2200 IN X 8.7600 IN X 14.1400 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH362UDKW
GTIN
00782114022719
UPC
782114022719
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Non-Fusible Safety Switch
Packaging
Weight
17 lb;7.718 kg
Weight per each
16
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
nema rating
12;3R
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat