DH362UWKW - 60A/3P HD Non-Fused Window Switch 600V N4/4X SS

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DH362UWKW
Manufacturer
Eaton
Manufacturer's Part Number
DH362UWKW
Description
60A/3P HD Non-Fused Window Switch 600V N4/4X SS
Eaton Heavy Duty Single-Throw Non-Fused Safety Switch, Single-Throw, 60 A, Nema 4X, Stainless Steel, Non-Fusible, 3-Pole, 3-Wire, 10 At 240 Vac TD 1 PH, 20 At 480 Vac TD 1 PH, 25 At 600 Vac TD 1 PH, 20 At 240 Vac TD 3 PH
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Non-Fusible Heavy Duty Safety Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782114022702 / 00782114022702
Weight per unit
17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DH362UWKW - Large Image
 
DH362UWKW - Large Image
 
DH362UWKW - Large Image
 
DH362UWKW - Small Image
 
DH362UWKW - Video
Other Links
 
 
DH362UWKW - Other
 
DH362UWKW - Other
 
DH362UWKW - Other
 
DH362UWKW - Other
Brochures
 
 
DH362UWKW - Brochure
Attachments
 
 
DH362UWKW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
amperage rating
60
Voltage Rating
600 V
Material
Stainless Steel
Dimensions and Weight
Depth
10.2200
Height
14.1400
Width
8.7600
Descriptions
Description
60A/3P HD NON-FUSED WINDOW SWITCH 600V N4/4X SS
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Product Type
60A/3P HD NF WDW SW 600V N4/4X SS
extra long description
ETN DH362UWKW 60A/3P HD NF Wdw Sw 6
Long Description
Eaton Heavy duty single-throw non-fused safety switch, Single-throw, 60 A, NEMA 4X, Stainless steel, Non-Fusible, 3-pole, 3-wire, 10 at 240 Vac TD 1 Ph, 20 at 480 Vac TD 1 Ph, 25 at 600 Vac TD 1 Ph, 20 at 240 Vac TD 3 Ph
Special Features
Enhanced visible blade
Additional Information
media
Yes
dimensions
10.2200 IN X 8.7600 IN X 14.1400 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH362UWKW
GTIN
00782114022702
UPC
782114022702
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Non-Fusible Safety Switch
Packaging
Weight per each
17
Carton
1
Uses, Certifications, and Standards
nema rating
4X
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat