DH364FGK - 200A/3P HD Fusible Safety Switch 600V Nema 1

Eaton

  • $1053.49 (Each)
  • $1,053.49 (Each)

Availability: In Stock Locally
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
DH364FGK
Manufacturer
Eaton
Manufacturer's Part Number
DH364FGK
Description
200A/3P HD Fusible Safety Switch 600V Nema 1
Safety Switch, 200 A, 480 to 600 V Ac;250 V DC, 3 Poles, 3 Wires, Class H Fuse, Painted Steel (Enclosure) Material, 16 In Overall Length, 11.25 In Overall Width, 27.66 In Overall Height, Fusible, 46 LB
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113206783 / 00782113206783
Weight per unit
36.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,053.49 (Each)
Resources
Other Links
 
 
DH364FGK - Other
 
DH364FGK - Other
 
DH364FGK - Other
 
DH364FGK - Other
Brochures
 
 
DH364FGK - Brochure
Attachments
 
 
DH364FGK - Specification Sheet
Images
 
 
DH364FGK - Large Image
 
DH364FGK - Large Image
 
DH364FGK - Large Image
 
DH364FGK - Large Image
 
DH364FGK - Small Image
 
DH364FGK - Large Image
Specifications Sheets
 
 
DH364FGK - Specification Sheet
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
Painted Steel (Enclosure)
Current Rating
200 A
Voltage Rating
480 to 600 V ac;250 V dc
Number of Wires
3
amperage rating
200A
Poles
Three-pole
Dimensions and Weight
Overall Length
16 in;406.4 mm
Width
18.0000
Depth
30.0000
Height
9.5000
Descriptions
Product Type
Safety Switch
Long Description
Safety Switch, 200 A, 480 to 600 V ac;250 V dc, 3 Poles, 3 Wires, Class H Fuse, Painted Steel (Enclosure) Material, 16 in Overall Length, 11.25 in Overall Width, 27.66 in Overall Height, Fusible, 46 lb
Features
Eaton’s Heavy Duty Fusible Safety Switches offer the ability to manually open and close a circuit and provide over current protection by means of field-installed fuses. Switches are 100% load break and 100% load make rated and are suitable for service entrance use. Fuse pullers are built in on NEMA 4X and NEMA 12 enclosures through 200 amperes. Tangential knockouts on NEMA 1 and NEMA 3R enclosures through 200A.
Short Description
Safety Switch, 200 A, 3 Wires, 600V, 3 Poles, NEMA 1
Special Features
Fusible Without Neutral;Triple Padlocking Capability;Mechanically Interlocked Door;Visible Double Break Quick-Make, Quick-Break Rotary Blade K-Switch Mechanism
Description
200A/3P HD FUSIBLE SAFETY SWITCH 600V NEMA 1
extra long description
ETN DH364FGK 200A/3P HD Fusible Sft
Additional Information
Enclosure Type
Nema 1
Overall Width
11.25 in;285.8 mm
Overall Height
27.66 in;702.5 mm
Fuse Type
Class H Fuse
Fusible/Non Fusible
Fusible
Standards Met
UL98 Listed
Made in USA
yes
dimensions
30.0000 IN X 18.0000 IN X 9.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH364FGK
GTIN
00782113206783
UPC
782113206783
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Single-throw fused safety switch
Packaging
Weight
46 lb;20.884 kg
Weight per each
36.5
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat