DT224UGKFB - 200A/2P HD NF Doulbe Throw SW 240V NEMA1 Fiberbond

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DT224UGKFB
Manufacturer
Eaton
Manufacturer's Part Number
DT224UGK-FB
Description
200A/2P HD NF Doulbe Throw SW 240V NEMA1 Fiberbond
Eaton Heavy Duty Double-Throw Non-Fused Safety Switch, 200 A, Nema 1, Painted Steel, Non-Fusible, Two-Pole, Two-Wire, Fiberbond, 240 Vac, 250 VDC
Slang Terms

Suggest a New Term
Categories
Double Throw Safety Switches - Non-Fusible Double Throw Safet Mark as Incorrect
Suggest a New Category
Classification
Double Throw Switches (DT Series)
UNSPSC
N/A
UPC/GTIN
782114137291 / 00782114137291
Weight per unit
85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
DT224UGKFB - Other
 
DT224UGKFB - Other
 
DT224UGKFB - Other
 
DT224UGKFB - Other
 
DT224UGKFB - Other
 
DT224UGKFB - Other
Images
 
 
DT224UGKFB - Large Image
 
DT224UGKFB - Large Image
 
DT224UGKFB - Large Image
 
DT224UGKFB - Large Image
 
DT224UGKFB - Small Image
 
DT224UGKFB - Video
Attachments
 
 
DT224UGKFB - Specification Sheet
Brochures
 
 
DT224UGKFB - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
200A
Voltage Rating
240 Vac, 250 Vdc
Material
Painted Steel
Poles
Two-pole
Dimensions and Weight
Depth
11.2600
Width
19.1500
Height
37.6900
Descriptions
Description
200A/2P HD NF DOULBE THROW SW 240V NEMA1 FIBERBOND
Long Description
Eaton Heavy duty double-throw non-fused safety switch, 200 A, NEMA 1, Painted steel, Non-fusible, Two-pole, Two-wire, Fiberbond, 240 Vac, 250 Vdc
Product Type
200A/2P HD NF DT SW 240V N1 Fiberbond
extra long description
ETN DT224UGK-FB 200A/2P HD NF DT Sw
Features
Eaton’s double-throw safety switches include two interlocked switches with a common connection used to transfer service from a normal power source to an alternate source, or to switch from one load circuit to another. The interlock ensures both switches cannot be closed at the same time, preventing them from being operated in parallel. Additionally, double-throw safety switches are available in general duty and heavy duty as well as quick-connect options.
Additional Information
media
Yes
dimensions
11.2600 IN X 19.1500 IN X 37.6900 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DT224UGK-FB
GTIN
00782114137291
UPC
782114137291
Taxonomies, Classifications, and Categories
Category Description
DOUBLE THROW SWITCHES (DT Series)
Type
Double-throw non-fused safety switch
Packaging
Weight per each
85
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat