DT361URK - 30A/3P HD NF Double Throw Switch 600V Nema 3R

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DT361URK
Manufacturer
Eaton
Manufacturer's Part Number
DT361URK
Description
30A/3P HD NF Double Throw Switch 600V Nema 3R
Eaton Heavy Duty Double-Throw Non-Fused Safety Switch, 30 A, Nema 3R, Painted Galvanized Steel, Non-Fusible, Three-Pole, Three-Wire, 600 Vac, 250 VDC
Slang Terms

Suggest a New Term
Categories
Double Throw Safety Switches - Non-Fusible Double Throw Safet Mark as Incorrect
Suggest a New Category
Classification
Double Throw Switches (DT Series)
UNSPSC
N/A
UPC/GTIN
782113426365 / 00782113426365
Weight per unit
34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
DT361URK - Other
 
DT361URK - Other
 
DT361URK - Other
 
DT361URK - Other
 
DT361URK - Other
 
DT361URK - Other
Tech Bulletins
 
 
DT361URK - Tech Bulletin
Attachments
 
 
DT361URK - Specification Sheet
Images
 
 
DT361URK - Large Image
 
DT361URK - Large Image
 
DT361URK - Large Image
 
DT361URK - Large Image
 
DT361URK - Small Image
 
DT361URK - Video
Brochures
 
 
DT361URK - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
30A
Voltage Rating
600 VAC, 250 VDC
Material
Painted galvanized steel
Poles
Three-pole
Dimensions and Weight
Depth
11.1900
Width
11.9500
Height
25.0200
Descriptions
Long Description
Eaton Heavy duty double-throw non-fused safety switch, 30 A, NEMA 3R, Painted galvanized steel, Non-fusible, Three-pole, Three-wire, 600 Vac, 250 Vdc
Description
30A/3P HD NF DOUBLE THROW SWITCH 600V NEMA 3R
Features
Eaton’s double-throw safety switches include two interlocked switches with a common connection used to transfer service from a normal power source to an alternate source, or to switch from one load circuit to another. The interlock ensures both switches cannot be closed at the same time, preventing them from being operated in parallel. Additionally, double-throw safety switches are available in general duty and heavy duty as well as quick-connect options.
Product Type
30A/3P HD NF DT SW 600V N3R
extra long description
ETN DT361URK 30A/3P HD NF DT Sw 600
Additional Information
dimensions
11.1900 IN X 11.9500 IN X 25.0200 IN
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DT361URK
GTIN
00782113426365
UPC
782113426365
Taxonomies, Classifications, and Categories
Type
Double-throw non-fused safety switch
Category Description
DOUBLE THROW SWITCHES (DT Series)
Packaging
Weight per each
34
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat