DT363FRK - 100A/3P HD Fusible Double Throw Switch 600V Nema3r

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DT363FRK
Manufacturer
Eaton
Manufacturer's Part Number
DT363FRK
Description
100A/3P HD Fusible Double Throw Switch 600V Nema3r
Eaton Heavy Duty Double-Throw Safety Switch, 100 A, Nema 3R, Painted Galvanized Steel, Class H Fuses, Fusible Without Neutral, Three-Pole, Three-Wire, K-Series, 600 V
Slang Terms

Suggest a New Term
Categories
Double Throw Safety Switches - Fusible Double Throw Safety SW Mark as Incorrect
Suggest a New Category
Classification
Double Throw Switches (DT Series)
UNSPSC
N/A
UPC/GTIN
782113701011 / 00782113701011
Weight per unit
44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
DT363FRK - Other
 
DT363FRK - Other
 
DT363FRK - Other
 
DT363FRK - Other
 
DT363FRK - Other
 
DT363FRK - Other
 
DT363FRK - Other
 
DT363FRK - Other
Tech Bulletins
 
 
DT363FRK - Tech Bulletin
Attachments
 
 
DT363FRK - Specification Sheet
Images
 
 
DT363FRK - Large Image
 
DT363FRK - Large Image
 
DT363FRK - Large Image
 
DT363FRK - Large Image
 
DT363FRK - Large Image
 
DT363FRK - Large Image
 
DT363FRK - Small Image
 
DT363FRK - Video
Brochures
 
 
DT363FRK - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100A
Voltage Rating
600 V
Material
Painted galvanized steel
Poles
Three-pole
Dimensions and Weight
Width
11.1900
Depth
11.9500
Height
37.0200
Descriptions
Features
Eaton’s double-throw safety switches include two interlocked switches with a common connection used to transfer service from a normal power source to an alternate source, or to switch from one load circuit to another. The interlock ensures both switches cannot be closed at the same time, preventing them from being operated in parallel. Additionally, double-throw safety switches are available in general duty and heavy duty as well as quick-connect options.
Product Type
100A/3P HD Fusible DT SW 600V N3R
extra long description
ETN DT363FRK 100A/3P HD Fusible DT
Description
100A/3P HD FUSIBLE DOUBLE THROW SWITCH 600V NEMA3R
Long Description
Eaton Heavy duty double-throw safety switch, 100 A, NEMA 3R, Painted galvanized steel, Class H fuses, Fusible without neutral, Three-pole, Three-wire, K-series, 600 V
Additional Information
media
Yes
dimensions
11.9500 IN X 11.1900 IN X 37.0200 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DT363FRK
GTIN
00782113701011
UPC
782113701011
Taxonomies, Classifications, and Categories
Category Description
DOUBLE THROW SWITCHES (DT Series)
Type
Double-throw safety switch
Packaging
Weight per each
44
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
nema rating
Nema 3R
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat