DT363UGK - 100A/3P HD NF Double Throw Switch 600V Nema 1

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DT363UGK
Manufacturer
Eaton
Manufacturer's Part Number
DT363UGK
Description
100A/3P HD NF Double Throw Switch 600V Nema 1
Eaton Heavy Duty Double-Throw Non-Fused Safety Switch, 100 A, Nema 1, Painted Steel, Non-Fusible, Three-Pole, Three-Wire, 600 Vac, 250 VDC
Slang Terms

Suggest a New Term
Categories
Double Throw Safety Switches - Non-Fusible Double Throw Safet Mark as Incorrect
Suggest a New Category
Classification
Double Throw Switches (DT Series)
UNSPSC
N/A
UPC/GTIN
782113426419 / 00782113426419
Weight per unit
33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
DT363UGK - Tech Bulletin
Other Links
 
 
DT363UGK - Other
 
DT363UGK - Other
 
DT363UGK - Other
 
DT363UGK - Other
 
DT363UGK - Other
 
DT363UGK - Other
 
DT363UGK - Other
Attachments
 
 
DT363UGK - Specification Sheet
Images
 
 
DT363UGK - Large Image
 
DT363UGK - Large Image
 
DT363UGK - Large Image
 
DT363UGK - Large Image
 
DT363UGK - Small Image
 
DT363UGK - Video
Brochures
 
 
DT363UGK - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100A
Voltage Rating
600 VAC, 250 VDC
Material
Painted Steel
Poles
Three-pole
Dimensions and Weight
Depth
11.1900
Width
11.9500
Height
25.0200
Descriptions
Description
100A/3P HD NF DOUBLE THROW SWITCH 600V NEMA 1
Long Description
Eaton Heavy duty double-throw non-fused safety switch, 100 A, NEMA 1, Painted steel, Non-fusible, Three-pole, Three-wire, 600 Vac, 250 Vdc
Product Type
100A/3P HD NF DT SW 600V N1
extra long description
ETN DT363UGK 100A/3P HD NF DT Sw 60
Features
Eaton’s double-throw safety switches include two interlocked switches with a common connection used to transfer service from a normal power source to an alternate source, or to switch from one load circuit to another. The interlock ensures both switches cannot be closed at the same time, preventing them from being operated in parallel. Additionally, double-throw safety switches are available in general duty and heavy duty as well as quick-connect options.
Additional Information
dimensions
11.1900 IN X 11.9500 IN X 25.0200 IN
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DT363UGK
GTIN
00782113426419
UPC
782113426419
Taxonomies, Classifications, and Categories
Category Description
DOUBLE THROW SWITCHES (DT Series)
Type
Double-throw non-fused safety switch
Packaging
Weight per each
33
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat