We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
ECB200RB - CHD

ECB200RB - 1PH 200A Breaker and Enclosure

Eaton Cutler-Hammer

Warning icon No longer available or discontinued by the manufacturer.
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    ECB200RB
    Manufacturer
    Eaton Cutler-Hammer
    Manufacturer's Part Number
    ECB200RB
    Description
    1PH 200A Breaker and Enclosure
    Type CH Style Loadcenter and Breaker Accessories, Circuit Breaker Unit Enclosure, For CSR Circuit Breakers, CSR2150N Main Breaker, 200A, 240V, 10 Kaic, Wire Size Determined By Circuit Breaker Installed, Nema 3R Enclosure, Standard T Phasing
    Slang Terms

    Suggest a New Term
    Categories
    Circuit Breaker Enclosures - 2 Pole Circuit Breaker Enclosu  Mark as Incorrect
    Suggest a New Category
    Classification
    Main Breakers
    UNSPSC
    39121601 - Circuit breakers
    UPC/GTIN
    782114225257 / 00782114225257
    Weight per unit
    17.5 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $553.85 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1 Each
    Resources
    Images
     
     
    ECB200RB - Large Image
     
    ECB200RB - Small Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    used with
    CSR circuit breakers
    Wire Size
    Determined by circuit breaker installed
    interrupt rating
    10 kAIC
    amperage rating
    200
    Voltage Rating
    240
    Dimensions and Weight
    Length
    25
    Height
    5.5
    Width
    9.5
    Descriptions
    Long Description
    Type CH Style Loadcenter and Breaker Accessories, Circuit breaker unit enclosure, For CSR circuit breakers, CSR2150N main breaker, 200A, 240V, 10 kAIC, Wire size determined by circuit breaker installed, NEMA 3R enclosure, Standard T phasing
    Product Type
    Type CH Style 3/4 In Loadcenter and Breaker Accessories
    Description
    1PH 200A BREAKER AND ENCLOSURE
    Additional Information
    main circuit breaker
    CSR2150N
    Manufacturer Information
    Brand
    EATON
    EATON CUTLER-HAMMER
    Manufacturers Part Number
    ECB200RB
    GTIN
    00782114225257
    UPC
    782114225257
    Taxonomies, Classifications, and Categories
    Type
    Circuit breaker unit enclosure
    Category Description
    MAIN BREAKERS
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    17.5
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Circuit Protection
    Enclosure
    NEMA 3R
    standard
    UL Listed
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    1 Corsicana

    M-Z

    Location Stock Available


  • Substitutes

    No Substitute Items found for ECB200RB.

    Similar Items

    Listed below you'll find similar and potential substitutes for ECB200RB.
    • ECCVH200R - 2P 200A 240V 25KAIC N3R Main Breaker - Eaton Corp
      View Larger

      ECCVH200R - Eaton Corp

      2P 200A 25KAIC Enclosed Circuit Breaker, CCVH2200 & Ecc225r

      • Manufacturer: Eaton Corp
      • Find: Similar Items
      • Pkg Sizes: 1 Each ($522.43) ·

      Book Price
      $522.43
      Per Each

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for ECB200RB

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

GBK5 - 5 Terminal Ground Bar Kit - Eaton Corp

From Eaton Corp,
5 Terminal Ground Bar Kit

$13.78
Per Each
Item Details

CSR2200N - 2P 200A 120/240V Type CSR Main Breaker Kit - Eaton Corp

From Eaton Corp,
2P 200A 120/240V Type CSR Main Breaker Kit

$171.17
Per Each
Item Details