ECB225S - CHD

ECB225S - 1PH 225A Surface Encl For CSR Breaker

Eaton

  • $128.42 (for 1 Each)
  • $128.42 (1 Each)
Warning icon No longer available or discontinued by the manufacturer.
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    ECB225S
    Manufacturer
    Eaton
    Manufacturer's Part Number
    ECB225S
    Description
    1PH 225A Surface Encl For CSR Breaker
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Circuit Breaker Enclosures - 2 Pole Circuit Breaker Enclosu  Mark as Incorrect
    Suggest a New Category
    Classification
    Main Breakers
    UNSPSC
    39121318 - Circuit breaker enclosure
    UPC/GTIN
    782113098746 / 00782113098746
    Weight per unit
    13.7 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $128.42 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1 Each
    Resources
    Images
     
     
    ECB225S - Large Image
     
    ECB225S - Small Image
     
    ECB225S - Large Image
    Brochures
     
     
    ECB225S - Brochure


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    interrupt rating
    10 kAIC
    amperage rating
    225A
    Voltage Rating
    83593
    used with
    CSR circuit breakers
    Wire Size
    Determined by circuit breaker installed
    Descriptions
    Product Type
    Type CH Style 3/4 In Loadcenter and Breaker Accessories
    Description
    1PH 225A SURFACE ENCL FOR CSR BREAKER
    Manufacturer Information
    Brand
    EATON
    EATON CUTLER-HAMMER
    Manufacturers Part Number
    ECB225S
    GTIN
    00782113098746
    UPC
    782113098746
    Taxonomies, Classifications, and Categories
    Category Description
    MAIN BREAKERS
    Type
    Circuit breaker unit enclosure
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    13.7
    Carton
    1
    Uses, Certifications, and Standards
    Enclosure
    NEMA 1
    Application
    POWER DISTRIBUTION
    Mounting
    Surface mounting
    standard
    UL Listed
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    1 Lawton

    M-Z

    Location Stock Available


  • Substitutes

    No Substitute Items found for ECB225S.

    Similar Items

    Listed below you'll find similar and potential substitutes for ECB225S.
    • ECC225S - 1&3PH 225A Surf Encl For CCV BRKR - Eaton Corp
      View Larger

      ECC225S - Eaton Corp

      1&3PH 225A Surf Encl For CCV BRKR

      • MFR Part #: ECC225S
      • Nacogdoches Availability: 0 Each
      • Total Availability: 40 Each
      • Manufacturer: Eaton Corp
      • Find: Similar Items
      • Pkg Sizes: 1 Each ($171.58) ·

      Book Price
      $171.58
      Per Each

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for ECB225S

    Type in the slang term you'd like to suggest.

* All prices subject to change.