ECC03C1A6A - Nema 1 C30CNE-Elec Held 6POLE 30a

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECC03C1A6A
Manufacturer
Eaton
Manufacturer's Part Number
ECC03C1A6A
Description
Nema 1 C30CNE-Elec Held 6POLE 30a
Eaton C30CN Mechanically Held Lighting Contactor, 30 A, 110 V/50 HZ, 120 V/60 HZ, 30 A, Nema 1, Painted Steel, Six-Pole, Electrically Held, C30CN Series, Non-Combination Electrically and Mechanically Held
Slang Terms

Suggest a New Term
Categories
Contactors - Lighting Contactors Mark as Incorrect
Suggest a New Category
Classification
Freedom/Nema Style
UNSPSC
39121529 - Contactors
UPC/GTIN
782116154685 / 00782116154685
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
ECC03C1A6A - Specification Sheet
Images
 
 
ECC03C1A6A - Large Image
 
ECC03C1A6A - Large Image
 
ECC03C1A6A - Large Image
 
ECC03C1A6A - Small Image
Other Links
 
 
ECC03C1A6A - Other
 
ECC03C1A6A - Other
 
ECC03C1A6A - Other
Brochures
 
 
ECC03C1A6A - Brochure
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
Eaton C30CN mechanically held lighting contactor, 30 A, 110 V/50 Hz, 120 V/60 Hz, 30 A, NEMA 1, Painted steel, Six-pole, Electrically held, C30CN Series, Non-combination electrically and mechanically held
Special Features
3 NC power pole
extra long description
ETN ECC03C1A6A NEMA 1 C30CNE-ELEC H
Product Type
Nema 1 C30CNE-Elec Held 6POLE 30a
Features
The C30CN 30A mechanically held lighting contactors are designed for industrial, commercial and outdoor lighting applications where efficient control is required. The mechanically held operation ensures that the contactor will not switch to OFF during control power failure. It also ensures the removal of coil from the circuit for noise-free operation and the elimination of all coil losses after the contactor is latched. The control module microprocessor validates the control signal before operation, so it
Additional Information
Coil Voltage
110-120 Vac, 50/60 Hz
Contact Rating
30 A
dimensions
7.6200 IN X 6.0000 IN X 12.6000 IN
Enclosure Type
Nema 1
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ECC03C1A6A
GTIN
00782116154685
UPC
782116154685
Taxonomies, Classifications, and Categories
Type
Mechanically held lighting contactor
Category Description
FREEDOM/NEMA STYLE
Availability
Status
Inactive
Packaging
Weight per each
30
Carton
1
Uses, Certifications, and Standards
standard
cUL Listed,UL Listed
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsInd Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat