ECC225F - Circuit BRKR Enclosure Indoor Flush Mount

Eaton

  • $283.90 (Each)
  • $283.90 (Each)
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
ECC225F
Manufacturer
Eaton
Manufacturer's Part Number
ECC225F
Description
Circuit BRKR Enclosure Indoor Flush Mount
Eaton Type CH Style 3/4 In Loadcenter and Breaker Accessories, Circuit Breaker Unit Enclosure, 225AMP, 10 Kaic, 225 V, CH, Determined By Circuit Breaker Installed, CCV, CC Circuit Breakers, Nema 1, Single- and Three-Phase
Slang Terms

Suggest a New Term
Categories
Circuit Breaker Enclosures - 2 Pole Circuit Breaker Enclosu Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782114225196 / 00782114225196
Weight per unit
13.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$283.90 (Each)
Resources
Other Links
 
 
ECC225F - Other
 
ECC225F - Other
 
ECC225F - Other
 
ECC225F - Other
 
ECC225F - Other
Brochures
 
 
ECC225F - Brochure
Images
 
 
ECC225F - Large Image
 
ECC225F - Large Image
 
ECC225F - Large Image
 
ECC225F - Large Image
 
ECC225F - Large Image
 
ECC225F - Small Image
 
ECC225F - Video
Attachments
 
 
ECC225F - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
225V
Descriptions
Long Description
Eaton Type CH Style 3/4 in Loadcenter and Breaker Accessories,Circuit breaker unit enclosure,225Amp,10 kAIC,225 V,CH,Determined by circuit breaker installed,CCV,CC Circuit breakers,NEMA 1,Single- and three-phase
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Description
CIRCUIT BRKR ENCLOSURE INDOOR FLUSH MOUNT
Product Type
Enclosure, Indoor Flush Mount
extra long description
ETN ECC225F Enclosure, Indoor Flush
Additional Information
dimensions
25.0000 IN X 10.0000 IN X 4.5000 IN
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ECC225F
GTIN
00782114225196
UPC
782114225196
Taxonomies, Classifications, and Categories
Type
Accessory
Category Description
Breaker Enclosures with or without Breaker
Packaging
Weight per each
13.7
Carton
1
Uses, Certifications, and Standards
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat