ECL03C1A3A - 3P Enclsd LTG Cont

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECL03C1A3A
Manufacturer
Eaton
Manufacturer's Part Number
ECL03C1A3A
Description
3P Enclsd LTG Cont
Eaton C30CG3A|Eaton CN35DG3A|Eaton CN35DG3AB|Eaton CUTECL03C1A3A|Eaton ECC03C1A3A|Geindust CR260L31302AAZ|Geindust CR360L31302AAZ|Grainger 2CG98|Osi 7707LCT77A03B76|Rockwell 500LBAD93|Rockwell 702LBAD93|Schneider 8903SMG2V02|Siemens CLH1C4312A803|Squared 8903SMG2V02
Slang Terms

Suggest a New Term
Categories
Contactors - Lighting Contactors Mark as Incorrect
Suggest a New Category
Classification
Enclosed
UNSPSC
39121529 - Contactors
UPC/GTIN
782114016831 / 00782114016831
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
30A
Poles
Three-pole
Material, Color, and Finish
Enclosure Material
Painted steel
Descriptions
Product Type
CN35 or A202 Enclosed Lighting Contactor
Long Description
Eaton C30CG3A|Eaton CN35DG3A|Eaton CN35DG3AB|Eaton CUTECL03C1A3A|Eaton ECC03C1A3A|GEIndust CR260L31302AAZ|GEIndust CR360L31302AAZ|Grainger 2CG98|OSI 7707LCT77A03B76|Rockwell 500LBAD93|Rockwell 702LBAD93|Schneider 8903SMG2V02|Siemens CLH1C4312A803|SquareD 8903SMG2V02
Additional Information
Coil Voltage
110/120@50/60Hz
Contact Rating
30 A
dimensions
7.7300 IN X 5.8400 IN X 13.2100 IN
Enclosure Type
Nema 1
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ECL03C1A3A
GTIN
00782114016831
UPC
782114016831
Taxonomies, Classifications, and Categories
Type
Electrically held lighting contactor
Category Description
ENCLOSED
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsInd Facilities & Factories - Facility: Lighting and Lighting Controls
Enclosure
NEMA 1
standard
UL Listed,cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat