EGE3070FFG - CHD

EGE3070FFG - E 3P 70A 25KA @ 415 & 480V Fixed Thermal Fixed Mag

Eaton

  • $405.86 (Each)
  • $405.86 (Each)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    EGE3070FFG
    Manufacturer
    Eaton
    Manufacturer's Part Number
    EGE3070FFG
    Description
    E 3P 70A 25KA @ 415 & 480V Fixed Thermal Fixed Mag
    Eaton Series G Molded Case Circuit Breaker, Eg-Frame, Eg, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 70 A, 600Y/347 Vac, 35 Kaic At 240 Vac, 25 Kaic At 480 Vac, 18 Kaic At 600Y/347 Vac, Line and Load, 50/60 HZ
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Non-Interchangeable Trip - 3 Pole  Mark as Incorrect
    Suggest a New Category
    Classification
    Molded Case Breakers
    UNSPSC
    39121616 - Molded case circuit breakers
    UPC/GTIN
    782114876794 / 00782114876794
    Weight per unit
    2.85 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $405.86 (Each)
    Stock Availability
    Nacogdoches
    0 (Find nearest stock)
    All Stores
    1
    Resources
    Images
     
     
    EGE3070FFG - Small Image
     
    EGE3070FFG - Large Image
    Brochures
     
     
    EGE3070FFG - Brochure
    Other Links
     
     
    EGE3070FFG - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    interrupt rating
    18 kAIC at 600Y/347 Vac25 kAIC at 480 Vac35 kAIC at 240 Vac
    Poles
    3
    Voltage Rating
    347/600
    Current Rating
    70A
    Descriptions
    Product Type
    Eg 3P 70A 25KA@415/480V Fix THR/Mag
    Description
    E 3P 70A 25KA @ 415 & 480V FIXED THERMAL FIXED MAG
    Long Description
    Eaton Series G molded case circuit breaker, EG-frame, EG, Fixed thermal, Fixed magnetic trip, Three-pole, 70 A, 600Y/347 Vac, 35 kAIC at 240 Vac, 25 kAIC at 480 Vac, 18 kAIC at 600Y/347 Vac, Line and load, 50/60 Hz
    Additional Information
    dimensions
    2.9900 IN X 3.0000 IN X 5.5000 IN
    frame
    EG
    Trip Type
    Fixed thermal, fixed magnetic
    Manufacturer Information
    Manufacturers Part Number
    EGE3070FFG
    Brand
    EATON
    GTIN
    00782114876794
    UPC
    782114876794
    Taxonomies, Classifications, and Categories
    Category Description
    MOLDED CASE BREAKERS
    Type
    Molded case circuit breaker
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    2.85
    Carton
    1
    Uses, Certifications, and Standards
    Frequency Rating
    50/60
    standard
    CSA Certified,IEC Rated,UL Listed,CE Marked
    Application
    Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for EGE3070FFG

    Type in the slang term you'd like to suggest.

* All prices subject to change.