EGE3070FFG - E 3P 70A 25KA @ 415 & 480V Fixed Thermal Fixed Mag

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EGE3070FFG
Manufacturer
Eaton
Manufacturer's Part Number
EGE3070FFG
Description
E 3P 70A 25KA @ 415 & 480V Fixed Thermal Fixed Mag
Eaton Series G Molded Case Circuit Breaker, Eg-Frame, Eg, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 70 A, 600Y/347 Vac, 35 Kaic At 240 Vac, 25 Kaic At 480 Vac, 18 Kaic At 600Y/347 Vac, Line and Load, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
782114876794 / 00782114876794
Weight per unit
2.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EGE3070FFG - Large Image
 
EGE3070FFG - Large Image
 
EGE3070FFG - Large Image
 
EGE3070FFG - Small Image
 
EGE3070FFG - Video
Other Links
 
 
EGE3070FFG - Other
 
EGE3070FFG - Other
 
EGE3070FFG - Other
 
EGE3070FFG - Other
Brochures
 
 
EGE3070FFG - Brochure
Attachments
 
 
EGE3070FFG - Specification Sheet
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
600Y/347 Vac
Current Rating
70A
Poles
Three-pole
interrupt rating
18 kAIC at 600Y/347 Vac25 kAIC at 480 Vac35 kAIC at 240 Vac
Descriptions
Description
E 3P 70A 25KA @ 415 & 480V FIXED THERMAL FIXED MAG
Features
The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in curren
Product Type
E 3P 70A 25KA 415&480V FXD Therm FXD Mag
extra long description
ETN EGE3070FFG E 3P 70A 25kA 415&48
Long Description
Eaton Series G molded case circuit breaker, EG-frame, EG, Fixed thermal, Fixed magnetic trip, Three-pole, 70 A, 600Y/347 Vac, 35 kAIC at 240 Vac, 25 kAIC at 480 Vac, 18 kAIC at 600Y/347 Vac, Line and load, 50/60 Hz
Additional Information
media
Yes
frame
EG
Trip Type
Fixed thermal, fixed magnetic
dimensions
2.9900 IN X 3.0000 IN X 5.5000 IN
Manufacturer Information
Manufacturers Part Number
EGE3070FFG
Brand
Eaton
GTIN
00782114876794
UPC
782114876794
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Availability
Status
Inactive
Packaging
Weight per each
2.85
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
standard
CSA Certified,IEC Rated,UL Listed,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat