EGS200A - CHD

EGS200A - 200A N3R TSFR SW

Eaton Cutler-Hammer

  • $981.27 (Each)
  • $981.27 (Each)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    EGS200A
    Manufacturer
    Eaton Cutler-Hammer
    Manufacturer's Part Number
    EGS200A
    Description
    200A N3R TSFR SW
    200A N3R W/ New Contactor
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Special Application Safety Swi - Fusible Special Application Sa  Mark as Incorrect
    Suggest a New Category
    Classification
    Transfer Switches
    UNSPSC
    39121500 - Switches and controls and relays and accessories
    UPC/GTIN
    786685423104 / 00786685423104
    Weight per unit
    35 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $981.27 (Each)
    Stock Availability
    Nacogdoches
    0 (Find nearest stock)
    All Stores
    1
    Resources
    Images
     
     
    EGS200A - Small Image
    Specifications Sheets
     
     
    EGS200A - Specification Sheet
    Attachments
     
     
    EGS200A - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    120/240 V
    Dimensions and Weight
    Width
    14.46 INCH
    Depth
    5.25 INCH
    Height
    25.08 INCH
    Descriptions
    Product Type
    Automatic Transfer Switch
    Description
    200A N3R TSFR SW
    Long Description
    AUTOMATIC TRANSFER SWITCH, AUTOMATIC; 120/240 V VOLTAGE RATING; NEMA 3R, OUTDOOR ENCLOSURE; HEIGHT 25.08 INCH; WIDTH 14.46 INCH; DEPTH 5.25 INCH; USED FOR RESIDENTIAL GENERATOR; UL 1008 APPROVAL; EGS MODEL; FREQUENCY 50/60 HZ; NUMBER OF POLES 2
    Additional Information
    FREQUENCY 50/60 HZ; NUMBER OF POLES 2; WEIGHT 35 LB
    Commodity Description
    Fusible Special Application Safety Switches
    Manufacturer Information
    Brand
    CUTLER-HAMMER NUMA-LOGIC CTRLS/DIST
    Model
    EGS
    Manufacturers Part Number
    EGS200A
    GTIN
    00786685423104
    UPC
    786685423104
    Taxonomies, Classifications, and Categories
    Type
    AUTOMATIC
    Category Description
    TRANSFER SWITCHES
    Packaging
    Weight per each
    35
    Carton
    1
    Uses, Certifications, and Standards
    Enclosure
    NEMA 3R, OUTDOOR
    Application
    RESIDENTIAL GENERATOR
    Approval
    UL 1008
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for EGS200A

    Type in the slang term you'd like to suggest.

* All prices subject to change.