EGS50L12R - CHD

EGS50L12R - 50A Transfer Switch W/12 Circuit Loadcenter, N3R

Eaton Cutler-Hammer

  • $630.26 (Each)
  • $630.26 (Each)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    EGS50L12R
    Manufacturer
    Eaton Cutler-Hammer
    Manufacturer's Part Number
    EGS50L12R
    Description
    50A Transfer Switch W/12 Circuit Loadcenter, N3R
    Transfer Switch, Automatic; 250 Vac; Main Current 50 Ampere; 12 Circuits; Nema 3R; Height 21 Inch; Width 14.312 Inch; Depth 3.853 Inch; Used For Generator
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Special Application Safety Swi - Fusible Special Application Sa  Mark as Incorrect
    Suggest a New Category
    Classification
    Transfer Switches
    UNSPSC
    39121500 - Switches and controls and relays and accessories
    UPC/GTIN
    786685211541 / 00786685211541
    Weight per unit
    40 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $630.26 (Each)
    Stock Availability
    Nacogdoches
    0
    All Stores
    0
    Resources
    Images
     
     
    EGS50L12R - Small Image
     
    EGS50L12R - Large Image
    Specifications Sheets
     
     
    EGS50L12R - Specification Sheet
    Installation Sheets
     
     
    EGS50L12R - Installation Sheet
    Attachments
     
     
    EGS50L12R - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    250 VAC
    Dimensions and Weight
    Width
    14.312 INCH
    Height
    21 INCH
    Depth
    3.853 INCH
    Descriptions
    Product Type
    Transfer Switch
    Description
    50A TRANSFER SWITCH W/12 CIRCUIT LOADCENTER, N3R
    Long Description
    TRANSFER SWITCH, AUTOMATIC; 250 VAC; MAIN CURRENT 50 AMPERE; 12 CIRCUITS; NEMA 3R; HEIGHT 21 INCH; WIDTH 14.312 INCH; DEPTH 3.853 INCH; USED FOR GENERATOR
    Commodity Description
    Fusible Special Application Safety Switches
    Additional Information
    Main Current Rating
    50 AMPERE
    Number of Circuits
    51869
    Manufacturer Information
    Brand
    CUTLER-HAMMER NUMA-LOGIC CTRLS/DIST
    Manufacturers Part Number
    EGS50L12R
    GTIN
    00786685211541
    UPC
    786685211541
    Taxonomies, Classifications, and Categories
    Category Description
    TRANSFER SWITCHES
    Type
    AUTOMATIC
    Packaging
    Weight per each
    40
    Carton
    1
    Uses, Certifications, and Standards
    Application
    GENERATOR
    Enclosure
    NEMA 3R
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for EGS50L12R

    Type in the slang term you'd like to suggest.

* All prices subject to change.