EGSU400NSEACA - 400A Green Ats 1-PH Se N3R,

Eaton

  • $7773.94 (Each)
  • $7,773.94 (Each)
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
EGSU400NSEACA
Manufacturer
Eaton
Manufacturer's Part Number
EGSU400NSEACA
Description
400A Green Ats 1-PH Se N3R,
Green Automatic Transfer Switch, Load Management, CHSPT2ULTRA Surge Protection, 400A, 120/240V, Two-Pole, Nema 3R Enclosure, 50/60 HZ, Mechanically Held Switch
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Disconnect Motor Switches Mark as Incorrect
Suggest a New Category
Classification
Transfer Switches
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
786685534480 / 00786685534480
Weight per unit
130 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7,773.94 (Each)
Resources
Other Links
 
 
EGSU400NSEACA - Other
 
EGSU400NSEACA - Other
 
EGSU400NSEACA - Other
Images
 
 
EGSU400NSEACA - Large Image
 
EGSU400NSEACA - Large Image
 
EGSU400NSEACA - Large Image
 
EGSU400NSEACA - Large Image
 
EGSU400NSEACA - Small Image
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
400A GREEN ATS 1-PH SE N3R,
Features
All Eaton automatic transfer switches (ATS) monitor utility and generator voltages and will automatically connect to the appropriate source of power. Eaton offers two types of automatic transfer switches to suit your personal backup power needs. A standard ATS EGSX series with load shedding capabilities and the Green ATS EGSU series that provides a truly active load management solution.
Product Type
400A Green Ats, 1-PH, Se, N3R,
extra long description
ETN EGSU400NSEACA 400A GREEN ATS, 1
Long Description
Green Automatic Transfer Switch, Load management, CHSPT2ULTRA surge protection, 400A, 120/240V, Two-pole, NEMA 3R enclosure, 50/60 Hz, Mechanically held switch
Special Features
Load management
Additional Information
dimensions
10.0000 IN X 25.0000 IN X 40.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
EGSU400NSEACA
GTIN
00786685534480
UPC
786685534480
Taxonomies, Classifications, and Categories
Category Description
TRANSFER SWITCHES
Type
Non-SE residential automatic transfer switch
Packaging
Weight per each
130
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 1008
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat