FAZC51NA - Faz-Na Ul 489 MCB 1P 5A C Curve

Eaton Corp

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FAZC51NA
Manufacturer
Eaton Corp
Manufacturer's Part Number
FAZ-C5/1-NA
Description
Faz-Na Ul 489 MCB 1P 5A C Curve
1 Pole; 480 Vac Star/277 Vac At 50/60 HZ, 48 VDC (Ul/Csa); 240/415 Vac At 50/60 HZ (IEC); 5 Ampere; Interrupting Rating 10 Kiloampere (Ul/Csa)/15 Kiloampere (IEC); Wire Size 18 to 6 Awg/(2) 18 to 10 Awg; Din Rail Mounting; Size 17.7 MM W X 75.5 MM D X 105 MM H; Approval Ul 489, Csa C22.2; Faz Model
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 1 Pole Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
N/A
UPC/GTIN
784651278451 / 00784651278451
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FAZC51NA - Small Image
 
FAZC51NA - Large Image
Attachments
 
 
FAZC51NA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1 PH
Interrupting Rating
10 KILOAMPERE (UL/CSA)/15 KILOAMPERE (IEC)
Wire Size
18 TO 6 AWG/(2) 18 TO 10 AWG
Voltage Rating
480 VAC STAR/277 VAC AT 50/60 HZ, 48 VDC (UL/CSA); 240/415 VAC AT 50/60 HZ (IEC)
Current Rating
5 AMPERE
Dimensions and Weight
Size
17.7 MM W X 75.5 MM D X 105 MM H
Descriptions
Product Type
Circuit Breaker
Description
FAZ-NA UL 489 MCB 1P 5A C CURVE
Long Description
MINIATURE CIRCUIT BREAKER, 1 POLE; 480 VAC STAR/277 VAC AT 50/60 HZ, 48 VDC (UL/CSA); 240/415 VAC AT 50/60 HZ (IEC); 5 AMPERE; INTERRUPTING RATING 10 KILOAMPERE (UL/CSA)/15 KILOAMPERE (IEC); WIRE SIZE 18 TO 6 AWG/(2) 18 TO 10 AWG; DIN RAIL MOUNTING
Commodity Description
1 POLE NON-INTERCHANGEABLE TRIP THERMAL MAGNETIC CIRCUIT BREAKERS
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
FAZ-C5/1-NA
Model
FAZ
GTIN
00784651278451
UPC
784651278451
Taxonomies, Classifications, and Categories
Category Description
Powerdefense Breakers
Availability
Status
Inactive
Packaging
Weight per each
0.57
Carton
1
Uses, Certifications, and Standards
Approval
UL 489, CSA C22.2
Mounting
DIN RAIL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat