MBE1224B100TS - MTR-BRKR, Euserc, BR, 100A, 12/24 CKT, MB Top Feed Surf

Eaton

  • $858.62 (Each)
  • $858.62 (Each)
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
MBE1224B100TS
Manufacturer
Eaton
Manufacturer's Part Number
MBE1224B100TS
Description
MTR-BRKR, Euserc, BR, 100A, 12/24 CKT, MB Top Feed Surf
Eaton Meter Breaker Euserc Type BR , BR2100 Main Breaker, 100A, 120/240V, Ring, 12 Spaces, 24 Circuits, 10 Kaic, Surface Mounting, Box Size C, Aluminum Bus, Overhead Feed, Four-Jaws, 1 Socket, #14-1/0 Awg Line, #14-1/0 Awg Ground
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Socket Circuit Breaker C - Residential Meter Socket Circu Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782114872574 / 00782114872574
Weight per unit
34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$858.62 (Each)
Resources
Attachments
 
 
MBE1224B100TS - Specification Sheet
Images
 
 
MBE1224B100TS - Large Image
 
MBE1224B100TS - Large Image
 
MBE1224B100TS - Large Image
 
MBE1224B100TS - Large Image
 
MBE1224B100TS - Large Image
 
MBE1224B100TS - Large Image
 
MBE1224B100TS - Small Image
Other Links
 
 
MBE1224B100TS - Other
 
MBE1224B100TS - Other
 
MBE1224B100TS - Other
 
MBE1224B100TS - Other
 
MBE1224B100TS - Other
 
MBE1224B100TS - Other
Brochures
 
 
MBE1224B100TS - Brochure
Tech Bulletins
 
 
MBE1224B100TS - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100 A
Voltage Rating
120/240 V
Phase
Single-phase
Descriptions
Features
Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR- or CH-type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter so
Description
MTR-BRKR,EUSERC,BR,100A,12/24 CKT,MB TOP FEED SURF
Product Type
MTR-BRKR, Euserc, BR, 100A, 12SP, MB, Top, Surf
extra long description
ETN MBE1224B100TS Mtr-Brkr,EUSERC,B
Long Description
Eaton Meter Breaker EUSERC Type BR , BR2100 main breaker, 100A, 120/240V, Ring, 12 spaces, 24 circuits, 10 kAIC, Surface mounting, Box size C, Aluminum bus, Overhead feed, Four-jaws, 1 socket, #14-1/0 AWG line, #14-1/0 AWG ground
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
5.3800 IN X 14.4400 IN X 25.0000 IN
Manufacturer Information
Manufacturers Part Number
MBE1224B100TS
Brand
Eaton
GTIN
00782114872574
UPC
782114872574
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter Breaker EUSERC
Packaging
Weight per each
34
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,EUSERC Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat