MPL2050 - 50A 125/250V 2-Pole

Eaton

  • $175.12 (Each)
  • $175.12 (Each)
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
MPL2050
Manufacturer
Eaton
Manufacturer's Part Number
MPL2050
Description
50A 125/250V 2-Pole
Eaton Power Pedestal Breaker, Breaker, 50 A, Two-Pole, 125/250V
Slang Terms

Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Power Outlet Panel & Pedestal Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786685229270 / 00786685229270
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$175.12 (Each)
Resources
Images
 
 
MPL2050 - Large Image
 
MPL2050 - Large Image
 
MPL2050 - Large Image
 
MPL2050 - Large Image
 
MPL2050 - Large Image
 
MPL2050 - Small Image
Attachments
 
 
MPL2050 - Specification Sheet
Other Links
 
 
MPL2050 - Other
 
MPL2050 - Other
 
MPL2050 - Other
 
MPL2050 - Other
 
MPL2050 - Other
Brochures
 
 
MPL2050 - Brochure
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
50A 125/250V 2-Pole
Features
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration.
Description
50A 125/250V 2-POLE
extra long description
ETN MPL2050 50A 125/250V 2-POLE
Long Description
Eaton power pedestal breaker, Breaker, 50 A, Two-pole, 125/250V
Manufacturer Information
Manufacturers Part Number
MPL2050
Brand
Eaton
GTIN
00786685229270
UPC
786685229270
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
Power pedestal accessory
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat