MST01SN - MS MTR Sta

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MST01SN
Manufacturer
Eaton
Manufacturer's Part Number
MST01SN
Description
MS MTR Sta
Eaton Nema Starter, Space SVG Reversing Starter, Ground Fault, 1NO Contacts, 24 VDC Coil, Nema Size 0, 4-20 A
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Manual Starters Mark as Incorrect
Suggest a New Category
Classification
1PH Manual Starters
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786678623993 / 00786678623993
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
MST01SN - Specification Sheet
Images
 
 
MST01SN - Large Image
 
MST01SN - Small Image
Other Links
 
 
MST01SN - Other
Brochures
 
 
MST01SN - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Single-pole
Dimensions and Weight
Size
NEMA size 0
Descriptions
Long Description
Eaton NEMA starter, Space SVG reversing starter, Ground fault, 1NO contacts, 24 Vdc Coil, Nema Size 0, 4-20 A
Product Type
MS MTR Sta
extra long description
ETN MST01SN MS MTR STA
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. These adjustable bimetallic ambient compensated contactors are designed for use with CE or CN non-reversing and reversing contactors.
Additional Information
dimensions
5.5000 IN X 1.7700 IN X 6.3000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
MST01SN
GTIN
00786678623993
UPC
786678623993
Taxonomies, Classifications, and Categories
Type
Starter
Category Description
1PH MANUAL STARTERS
Availability
Status
Inactive
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat