MST02 - MS T02 MTR Sent A

Eaton

  • $288.98 (Each)
  • $288.98 (Each)
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
MST02
Manufacturer
Eaton
Manufacturer's Part Number
MST02
Description
MS T02 MTR Sent A
Eaton Nema Starter, Space SVG Reversing Starter, 1NO Contacts, 208V Coil, Nema Size 0, 0.35-1.65 A
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Manual Starters Mark as Incorrect
Suggest a New Category
Classification
Manual Starters
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786678201269 / 00786678201269
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$288.98 (Each)
Resources
Images
 
 
MST02 - Large Image
 
MST02 - Large Image
 
MST02 - Large Image
 
MST02 - Small Image
Attachments
 
 
MST02 - Specification Sheet
Other Links
 
 
MST02 - Other
 
MST02 - Other
 
MST02 - Other
Brochures
 
 
MST02 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Two-pole
Voltage Rating
120/240 Vac/dc at 1 hp, 32 Vdc at 0.25 hp
Dimensions and Weight
Size
NEMA size 0
Descriptions
Long Description
Eaton NEMA starter, Space SVG reversing starter, 1NO contacts, 208V Coil, Nema Size 0, 0.35-1.65 A
Description
MS T02 MTR SENT A
Product Type
MS T02 MTR Sent A
extra long description
ETN MST02 MS T02 MTR SENT A
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. These adjustable bimetallic ambient compensated contactors are designed for use with CE or CN non-reversing and reversing contactors.
Additional Information
dimensions
5.5000 IN X 1.7700 IN X 6.3000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
MST02
GTIN
00786678201269
UPC
786678201269
Taxonomies, Classifications, and Categories
Type
Starter
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat