P1A225BT42CH01 - Transformer Cover Frames 913-915, 913A-915A, 913B-

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P1A225BT42CH01
Manufacturer
Eaton
Manufacturer's Part Number
1714C45P02
Description
Transformer Cover Frames 913-915, 913A-915A, 913B-
Dry Type Distribution Transformer Accessory, Top Cover, Used With Three-Phase 600V Class Ventilated Transformers, Frames 913A, 914A and 915a
Slang Terms

Suggest a New Term
Categories
Transformer, Conditioner & Fil - Transformer Accessories Mark as Incorrect
Suggest a New Category
Classification
Transformer Accessories
UNSPSC
39121029 - Isolation transformer
UPC/GTIN
786680241079 / 00786680241079
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
P1A225BT42CH01 - Specification Sheet
Images
 
 
P1A225BT42CH01 - Large Image
 
P1A225BT42CH01 - Small Image
 
P1A225BT42CH01 - Video
Other Links
 
 
P1A225BT42CH01 - Other
Brochures
 
 
P1A225BT42CH01 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
ES-CDPA-Transformer Accessories and Replacement Parts
Long Description
Dry Type Distribution Transformer Accessory, Top Cover, Used with Three-Phase 600V Class Ventilated Transformers, Frames 913A, 914A And 915A
Description
TRANSFORMER COVER FRAMES 913-915, 913A-915A, 913B-
Product Type
Cover Frames 913-915 913A-915A 913B-915B
extra long description
ETN 1714C45P02 Cover Frames 913-915
Additional Information
dimensions
1.1000 IN X 1.1000 IN X 1.1000 IN
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
1714C45P02
GTIN
00786680241079
UPC
786680241079
Taxonomies, Classifications, and Categories
Type
Accessory
Category Description
TRANSFORMER ACCESSORIES
Availability
Status
Inactive
Packaging
Weight per each
1.2
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable,Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat