PRL1AG - 8P30A120V Coil

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRL1AG
Manufacturer
Eaton
Manufacturer's Part Number
ECC03C1A8A
Description
8P30A120V Coil
Eaton C30CN Mechanically Held Lighting Contactor, 30 A, 110 V/50 HZ, 120 V/60 HZ
Slang Terms

Suggest a New Term
Categories
Contactors - Lighting Contactors Mark as Incorrect
Suggest a New Category
Classification
Lighting Contactors
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
782116154920 / 782116154920 / 00782116154920
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PRL1AG - Small Image
 
PRL1AG - Large Image
Attachments
 
 
PRL1AG - Specification Sheet
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
277 V Line to Neutral, 480 V Line to Line (Filament Lamp), 600 V (Ballast Lamp)
Current Rating
30 AMPERE
Poles
8 W
Descriptions
Product Type
Enclosed Lighting Contactor
extra long description
ELECTRICALLY HELD TYPE; UL, CUL APPROVAL; 277 V LINE TO NEUTRAL, 480 V LINE TO LINE (FILAMENT LAMP), 600 V (BALLAST LAMP) VOLTAGE RATING; NEMA 1 ENCLOSURE; 30 AMPERE CURRENT RATING; 8 POLE(S); NEMA CONSTRUCTION STANDARD; 110 V AT 50 HZ, 120 V AT 60 HZ COIL VOLTAGE; APPLICATION GENERAL PURPOSE, INDOOR; FINISH POLYESTER URETHANE POWDER; COLOR ANSI 61 GRAY; INCLUDES KNOCKOUT; ECC03 MODEL
Description
8P30A120V COIL
Long Description
ENCLOSED LIGHTING CONTACTOR, ELECTRICALLY HELD TYPE; UL, CUL APPROVAL; 277 V LINE TO NEUTRAL, 480 V LINE TO LINE (FILAMENT LAMP), 600 V (BALLAST LAMP) VOLTAGE RATING; NEMA 1 ENCLOSURE; 30 AMPERE CURRENT RATING; 8 POLE(S); NEMA CONSTRUCTION STANDARD
Additional Information
Application General Purpose, Indoor; Finish Polyester Urethane Powder; Color ANSI 61 Gray; Includes Knockout
Commodity Description
LIGHTING CONTACTORS
Additional Information
Coil Voltage
110 V AT 50 HZ, 120 V AT 60 HZ
Construction Standard
NEMA
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ECC03C1A8A
Model
ECC03
GTIN
00782116154920
UPC
782116154920
Taxonomies, Classifications, and Categories
Type
ELECTRICALLY HELD
Packaging
Weight per each
30
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA 1
Approval
UL, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat