SULT12TC - CHD

SULT12TC - Surge;6'Cord;12 Outlets;Ac/Tel/Fax/Modem/Net/DSS/C

Eaton

  • $66.18 (for 1 Each)
  • $66.18 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    SULT12TC
    Manufacturer
    Eaton
    Manufacturer's Part Number
    SULT12TC
    Description
    Surge;6'Cord;12 Outlets;Ac/Tel/Fax/Modem/Net/DSS/C
    Surge Protection Device, Ac Power/Phone/Coaxial Cable/Network Used On; 60 HZ Frequency Rating; Ul, Cul Approval; 125 Vac Voltage Rating; 15 Ampere Input Current; 58 DB Noise Attenuation; 288 Kiloampere Surge Current Per Phase; Cord Length 6 FT
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi  Mark as Incorrect
    Suggest a New Category
    Classification
    Surge Supression Products.CHD, CPS, Del
    UNSPSC
    N/A
    UPC/EAN/GTIN
    786685224688 / 00786685224688 / 00786685224688
    Weight per unit
    2.75 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $66.18 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    10 Each
    Resources
    Images
     
     
    SULT12TC - Small Image
     
    SULT12TC - Large Image
    Specifications Sheets
     
     
    SULT12TC - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    125 VAC
    Descriptions
    Product Type
    Surge Protection Device
    Description
    SURGE;6'CORD;12 OUTLETS;AC/TEL/FAX/MODEM/NET/DSS/C
    Additional Information
    Cord Length 6 Ft; Number of Outlets 12
    Commodity Description
    SURGE SUPRSR-PROT DEV-LINE CONDITNR
    Long Description
    SURGE PROTECTION DEVICE, AC POWER/PHONE/COAXIAL CABLE/NETWORK USED ON; 60 HZ FREQUENCY RATING; UL, CUL APPROVAL; 125 VAC VOLTAGE RATING; 15 AMPERE INPUT CURRENT; 58 DB NOISE ATTENUATION; 288 KILOAMPERE SURGE CURRENT PER PHASE; CORD LENGTH 6 FT
    Additional Information
    Input Current
    15 Ampere
    Surge Current per Phase
    288 Kiloampere
    noise attenuation
    58 dB
    Manufacturer Information
    Brand
    EATON
    EATON CUTLER-HAMMER
    EATON NUMA-LOGIC CTRLS/DIST
    Manufacturers Part Number
    SULT12TC
    GTIN
    00786685224688
    UPC
    786685224688
    Taxonomies, Classifications, and Categories
    Category Description
    SURGE SUPRESSION PRODUCTS.CHD,CPS,DEL
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    2.75
    Carton
    1
    Uses, Certifications, and Standards
    Used On
    AC Power/Phone/Coaxial Cable/Network
    Approval
    UL, CUL
    Frequency Rating
    60 HZ
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    10 Little Rock

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for SULT12TC

    Type in the slang term you'd like to suggest.

* All prices subject to change.