T20P11S10CU - Transformer

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T20P11S10CU
Manufacturer
Eaton
Manufacturer's Part Number
T20P11S10CU
Description
Transformer
General-Purpose Transformer, Ventilated, Dry Type Distribution, DS-3, Single-Phase, PV: 240 X 480V, Taps: 1 At +5% Fcan, 2 At -5% FCBN X 2 At +2.5% Fcan, 4 At -2.5% FCBN, SV: 120/240V, 150°C, 10 Kva, Cu Windings , Frame: 815, Uses WS15
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
General Purpose Dry Type Transformers 600V or Less
UNSPSC
39121029 - Isolation transformer
UPC/GTIN
786680065156 / 00786680065156
Weight per unit
182 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
T20P11S10CU - Large Image
 
T20P11S10CU - Large Image
 
T20P11S10CU - Large Image
 
T20P11S10CU - Large Image
 
T20P11S10CU - Large Image
 
T20P11S10CU - Small Image
Other Links
 
 
T20P11S10CU - Other
 
T20P11S10CU - Other
 
T20P11S10CU - Other
 
T20P11S10CU - Other
 
T20P11S10CU - Other
Brochures
 
 
T20P11S10CU - Brochure
Attachments
 
 
T20P11S10CU - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
Single-phase
Descriptions
Description
TRANSFORMER
Features
Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards.
Product Type
10KVA 1PH 240X480-120/240 150C
extra long description
ETN T20P11S10CU 10KVA 1PH 240X480-1
Long Description
General-Purpose Transformer, Ventilated, Dry Type Distribution, DS-3, Single-phase, PV: 240 X 480V, Taps: 1 at +5% FCAN, 2 at -5% FCBN X 2 at +2.5% FCAN, 4 at -2.5% FCBN, SV: 120/240V, 150°C, 10 kVA, Cu windings , Frame: 815, uses WS15
Additional Information
Tap Size
1 at +5% FCAN, 2 at -5% FCBN X 2 at +2.5% FCAN, 4 at -2.5% FCBN
Primary Voltage
240 V, 480 V
design
DS-3
kva rating
10 kVA
Secondary Voltage
120/240 V
dimensions
15.8200 IN X 16.8700 IN X 30.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
T20P11S10CU
GTIN
00786680065156
UPC
786680065156
Taxonomies, Classifications, and Categories
Type
Ventilated transformer
Packaging
Weight per each
182
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Contact Manufacturer
Temperature Rating
150 °C rise
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat