BKFD200 - PRL1A/2A Universal Main BKR Kit 480V 1 or 3PH Fram

Eaton

  • $949.04 (Each)
  • $949.04 (Each)
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
BKFD200
Manufacturer
Eaton
Manufacturer's Part Number
BKFD200
Description
PRL1A/2A Universal Main BKR Kit 480V 1 or 3PH Fram
Main Circuit Breaker Kit, 200 A, 1/3 Phases, 480 V, FD Breaker, 7 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39121103 - Panelboards
UPC/GTIN
786689030919 / 00786689030919
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$949.04 (Each)
Resources
Images
 
 
BKFD200 - Large Image
 
BKFD200 - Small Image
 
BKFD200 - Video
Attachments
 
 
BKFD200 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Number of Phases
1;3
Voltage Rating
480 V
Phase
Single-phase, three-phase
Descriptions
Product Type
Main Circuit Breaker Kit
Long Description
Main Circuit Breaker Kit, 200 A, 1/3 Phases, 480 V, FD Breaker, 7 lb
Short Description
Main Circuit Breaker Kit, 200 A, 480V
Description
PRL1A/2A UNIVERSAL MAIN BKR KIT 480V 1 OR 3PH FRAM
Features
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
extra long description
ETN BKFD200 PRL1A/2A Main BKR KIT 4
Additional Information
accessory type
Main Circuit Breaker Kit
circuit breaker type
FD Breaker
package quantity
1 CT;12 PK
Made in USA
yes
media
Yes
dimensions
3.9000 IN X 4.1300 IN X 6.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BKFD200
GTIN
00786689030919
UPC
786689030919
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Type
Accessory
Packaging
Weight
7 lb
Weight per each
12
Carton
1
Uses, Certifications, and Standards
Application
Residential
Mounting
Top, bottom
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat